Shop All Automotive Wires & Cables
Remington Industries
Marine Battery Cable, 2 AWG Gauge, Tinned Copper w/ Red PVC, 60" Length, 3/8" Lugs
Mfr # 2-3MBCRED60
Zoro # G301909245
product price: $62.85
/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 2-3MBCRED60
- Zoro # G301909245
- Country of Origin United States
- Category Automotive Wires & Cables
Description
These heavy-duty battery cables are built to withstand the harsh conditions of marine/boating power-supplying applications. However, their versatility makes them ideal in a variety of other uses, including for power inverters, amplifiers/stereos, and automotive (car/truck/RV) batteries, as well as any other electrical applications requiring these specifications. The tinned copper lead wire lends to a high corrosion resistance, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The two copper lug terminals on either end of the cable are machine-crimped and bonded with an adhesive-lined polyolefin heat-shrink wrap to ensure that the connection is electrically sound and physically durable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS Focus 2X Series LED Dash & Deck Light - Red/White (FD-6200-RW)
- TENNSCO Single Sided Boltless Tire Rack, 84 in. (ZST-6084S)
- MILTON INDUSTRIES Multi-Use Tire Inflator Gauge (518)
- MAYHEW Dominator 25" Pry Bar, 18-S (MAY60145)
- REMINGTON INDUSTRIES Marine Battery Cable, 4 AWG Gauge, Tinned Copper w/ Red PVC, 12" Length, 3/8" Lugs (4-3MBCRED12)
- REMINGTON INDUSTRIES 4 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Black PVC, 120" Length (1283/04T133BLA120)
- REMINGTON INDUSTRIES Marine Battery Cable Set, 4 AWG Gauge, Tinned Copper w/ Black & Red PVC, 12" Length, 3/8" Lugs (4-3MBCSET12)
- REMINGTON INDUSTRIES Marine Battery Cable, 4 AWG Gauge, Tinned Copper w/ Black PVC, 36" Length, 5/16" Lugs (4-5MBCBLA36)
- REMINGTON INDUSTRIES 2 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Red PVC, 300" Length (1283/02T133RED300)
- REMINGTON INDUSTRIES 2 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Red PVC, 600" Length (1283/02T133RED600)
- SPARTAN POWER Single Black 6 ft 2/0 AWG Battery Cable with 3/8" Ring Terminals (SINGLEBLACK2/0AWG6FT38)
- Remington Industries Automotive Wires & Cables