Shop All Automotive Wires & Cables
Remington Industries
Marine Battery Cable, 2 AWG Gauge, Tinned Copper w/ Black PVC, 12" Length, 3/8" Lugs
Mfr # 2-3MBCBLA12
Zoro # G701908480
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 2 AWG
- Color Black
- Length 1 ft
- Standards CSA AWM I A/B 1000V, CSA FT-1, CSA TEW 600V, SAE J1127 Type SGT, UL AWM 1015/1232/1283/1346 600V, UL AWM 1032/10269 1000V, UL BC-5W2 (UL 1426), UL VW-1
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 2-3MBCBLA12
- Zoro # G701908480
- Country of Origin United States
- Category Automotive Wires & Cables
Dimensions
Wire Size | 2 AWG |
Length | 1 ft |
Outside Diameter | 0.452 in |
Lug Hole Size | 3/8 in |
Details
Color | Black |
Item | Battery Cable |
Standards | CSA AWM I A/B 1000V, CSA FT-1, CSA TEW 600V, SAE J1127 Type SGT, UL AWM 1015/1232/1283/1346 600V, UL AWM 1032/10269 1000V, UL BC-5W2 (UL 1426), UL VW-1 |
Max. Temp. | 105°C |
Conductor Material | Tinned Copper |
Insulation Material | PVC |
Insulation Thickness | 0.06 in |
Description
These heavy-duty battery cables are built to withstand the harsh conditions of marine/boating power-supplying applications. However, their versatility makes them ideal in a variety of other uses, including for power inverters, amplifiers/stereos, and automotive (car/truck/RV) batteries, as well as any other electrical applications requiring these specifications. The tinned copper lead wire lends to a high corrosion resistance, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The two copper lug terminals on either end of the cable are machine-crimped and bonded with an adhesive-lined polyolefin heat-shrink wrap to ensure that the connection is electrically sound and physically durable.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 3-7/16 x 1-1/8 x 3-7/16 In (PF872)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1288)
- GATES G-Force CVT Belts 20G3596 OEM 590110039 1 7/32" x 37 1/8" (20G3596)
- MIGHTY MAXX Mud Flap Kit Stainless Steel (123-40010)
- REMINGTON INDUSTRIES Marine Battery Cable, 2 AWG Gauge, Tinned Copper w/ Black PVC, 144" Length, 3/8" Lugs (2-3MBCBLA144)
- REMINGTON INDUSTRIES Marine Battery Cable, 4 AWG Gauge, Tinned Copper w/ Black PVC, 12" Length, 3/8" Lugs (4-3MBCBLA12)
- REMINGTON INDUSTRIES 2 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Black PVC, 300" Length (1283/02T133BLA300)
- REMINGTON INDUSTRIES Marine Battery Cable, 4 AWG Gauge, Tinned Copper w/ Red PVC, 48" Length, 5/16" Lugs (4-5MBCRED48)
- REMINGTON INDUSTRIES 4 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Black PVC, 120" Length (1283/04T133BLA120)
- REMINGTON INDUSTRIES 2 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Black PVC, 600" Length (1283/02T133BLA600)
- SPARTAN POWER 5 foot 1/0 AWG Battery Cable Set with 3/8" Ring Terminals (SP-5FT1/0CBL38)
- Remington Industries Automotive Wires & Cables