Shop All Electrical Wire & Cable
Remington Industries
Magnet Wire, Heavy Build Enameled Copper Wire, 40 AWG, 8 oz, 15970' Length, 0.0038" Diameter, Red
Mfr # 40HNSP.5
Zoro # G101907144
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 40 AWG
- Color Red
- Insulation Solderable Polyurethane w/ Polyamide Overcoat
- Diameter 0.0038"
- Temperature Rating 155°C (311°F); 2 oz / 3993'; 4 oz / 7985'; 8 oz / 15970'; 1.0 lb / 31940'; 2.5 lb / 79850'; 5.0 lb / 159700'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 40HNSP.5
- Zoro # G101907144
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 40 AWG |
Diameter | 0.0038" |
Details
Color | Red |
Insulation | Solderable Polyurethane w/ Polyamide Overcoat |
Temperature Rating | 155°C (311°F); 2 oz / 3993'; 4 oz / 7985'; 8 oz / 15970'; 1.0 lb / 31940'; 2.5 lb / 79850'; 5.0 lb / 159700' |
NEMA Specification | MW 79-C |
Type | Enameled Copper Wire |
Build | Heavy Min-Nom |
Description
Magnet wire is copper wire with a thin layer of insulation, and it is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on National Electrical Manufacturer's Association (NEMA) standards. This magnet wire meets the NEMA MW-79-C standard for operating temperature (155°C/311°F) and insulation makeup. The insulation is made from modified Polyurethane with a polyamide overcoat, which protects the coiled wire from short-circuiting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Toggle Switch Gy 3R Metal Enc For Ms302/Ms303 (N33NC-DS)
- HUBBELL WIRING DEVICE-KELLEMS Temporary Power Cord, 50A, 50 ft, 3 Poles (TPC50)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO (14DUE32BH)
- TOPAZ ELECTRIC Topaz Electric P472 Straight Liquidtight Connector 1 nm; Gray - 0.75 in. (P472)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 21 AWG, 10 Lbs, 4006' Length, 0.0296" Diameter, Red (21SNS10)
- REMINGTON INDUSTRIES 18 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.110in. Diameter, Violet, 500 ft Length (18UL3173STRVIO500)
- REMINGTON INDUSTRIES 18 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Blue, 0.0403" Diameter, 60 Volts (18STRBLUGPT25)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 100 ft Length, 10 Colors, 0.0201" Diameter, PTFE, 600 Volts (24STRPTFEKIT10COLOR100)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0079 Diameter, Black, 500 ft Length (18UL1007TPCBLA500)
- REMINGTON INDUSTRIES 18/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Yellow, Flat Boat Cbl, UL1426, 600V (18DBCRED/YEL250)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 33 AWG, 5.0 lb, 30805' Length, 0.0084" Diameter, Red (33HNS)
- Remington Industries Electrical Wire & Cable