Shop All Electrical Wire & Cable
Remington Industries
Magnet Wire, Heavy Build Enameled Copper Wire, 37 AWG, 8 oz, 7645' Lngth, 0.0055" Diameter, Natural
Mfr # 37HNSP.5
Zoro # G101909193
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 37 AWG
- Color Natural
- Insulation Solderable Polyurethane w/ Polyamide Overcoat
- Diameter 0.0055"
- Build Heavy Min-Nom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 37HNSP.5
- Zoro # G101909193
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 37 AWG |
Diameter | 0.0055" |
Details
Color | Natural |
Insulation | Solderable Polyurethane w/ Polyamide Overcoat |
Build | Heavy Min-Nom |
Temperature Rating | 155°C (311°F); 2 oz / 1911'; 4 oz / 3823'; 8 oz / 7645'; 1.0 lb / 15290'; 2.5 lb / 38225'; 5.0 lb / 76450' |
Type | Enameled Copper Wire |
NEMA Specification | MW 79-C |
Description
Magnet wire is copper wire with a thin layer of insulation, and it is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on National Electrical Manufacturer's Association (NEMA) standards. This magnet wire meets the NEMA MW-79-C standard for operating temperature (155°C/311°F) and insulation makeup. The insulation is made from modified Polyurethane with a polyamide overcoat, which protects the coiled wire from short-circuiting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Plug, Silver, 125/250VAC, 50A (6365CR)
- ADVANCE CABLE TIES 7 50lb Orange Cable Tie 100/BG (AL-07-50-3-C)
- FAITH Single-Pole Decorator Rocker Light Switch, 15A 120/277V, White, PK 10 (SSK1-WH-10)
- RACO Cable Protection Plate, 2710, Partition (2710)
- REMINGTON INDUSTRIES 16 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.121in. Diameter, Green, 500 ft Length (16UL3173STRGRE500)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDBLA1000)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Orange, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRORA1000)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Green, 0.0808" Diameter, 60 Volts (12STRGREGPT25)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 500 ft Length, Yellow, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDYEL500)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRWHI)
- SOUTHWIRE Nonmetallic Building Cable, 6 AWG, Coil (63950002)
- Remington Industries Electrical Wire & Cable