Shop All Electrical Wire & Cable
Remington Industries
Magnet Wire, Heavy Build Enameled Copper Wire, 35 AWG, 2.5 lb, 24728' Length, 0.0067" Diameter, Red
Mfr # 35HNS2.5
Zoro # G501908031
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 35 AWG
- Color Red
- Insulation Solderable Polyurethane w/ Polyamide Overcoat
- Diameter 0.0067"
- NEMA Specification MW 79-C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 35HNS2.5
- Zoro # G501908031
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 35 AWG |
Diameter | 0.0067" |
Details
Color | Red |
Insulation | Solderable Polyurethane w/ Polyamide Overcoat |
NEMA Specification | MW 79-C |
Type | Enameled Copper Wire |
Temperature Rating | 155°C (311°F); 2 oz / 1236'; 4 oz / 2473'; 8 oz / 4946'; 1.0 lb / 9891'; 2.5 lb / 24728'; 5.0 lb / 49455' |
Build | Heavy Min-Nom |
Description
Magnet wire is copper wire with a thin layer of insulation, and it is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on National Electrical Manufacturer's Association (NEMA) standards. This magnet wire meets the NEMA MW-79-C standard for operating temperature (155°C/311°F) and insulation makeup. The insulation is made from modified Polyurethane with a polyamide overcoat, which protects the coiled wire from short-circuiting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BR Series 40A, 4 Pole, 120/240V AC (BQ240240)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Gloss Finish, Gray (CW-5-GR)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 25A, 250V AC, Non-Indicating (TR25R)
- KABLE KONTROL L Type Wall Support Bracket - 6" Wide (KK-LHNG-6-EZ)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Blue, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRBLU)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire Kit, 100 ft Length Each, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRKIT100)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 20 AWG Gauge, 0.0320" Diameter, 500 Feet (20SS316L500)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 10 Lbs, 8027' Length, 0.0211" Diameter, Red (24SNS10)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0099 Diameter, Red, 25 ft Length (20UL1015TPCRED25)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 1.0 Lbs, 803' Length, 0.0221" Diameter, Red (24SNSP)
- QUICKCABLE Primary Wire, 14 Gauge, Yellow, 100ft. (230404-100)
- Remington Industries Electrical Wire & Cable