Shop All Electrical Wire & Cable
Remington Industries
Magnet Wire, Heavy Build Enameled Copper Wire, 31 AWG, 4 oz, 987' Length, 0.0104" Diameter, Red
Mfr # 31HNSP.25
Zoro # G101912216
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 31 AWG
- Color Red
- Diameter 0.0105"
- Insulation Solderable Polyurethane w/ Polyamide Overcoat
- Type Enameled Copper Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 31HNSP.25
- Zoro # G101912216
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 31 AWG |
Diameter | 0.0105" |
Details
Color | Red |
Insulation | Solderable Polyurethane w/ Polyamide Overcoat |
Type | Enameled Copper Wire |
Build | Heavy Min-Nom |
Temperature Rating | 155°C (311°F); 2 oz / 494'; 4 oz / 987'; 8 oz / 1974'; 1.0 lb / 3948'; 2.5 lb / 9870'; 5.0 lb / 19740' |
NEMA Specification | MW 80-C |
Description
Magnet wire is copper wire with a thin layer of insulation, and it is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on National Electrical Manufacturer's Association (NEMA) standards. This magnet wire meets the NEMA MW-80-C standard for operating temperature (155°C/311°F) and insulation makeup. The insulation is made from modified Polyurethane with a polyamide overcoat, which protects the coiled wire from short-circuiting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORG Electromechanical Timer, 24 hr., 20A (TA-4152)
- NVENT HOFFMAN Pedestal with Legs, 36.00x8.00x8.00, Lt Gray, Steel (AP36L88LG)
- DROSSBACH Installation Tool, For Conduit 1/2-5/8 In (SLT-15)
- EATON CUTLER-HAMMER FREEDOM SERIES AUXILIARY CONTACT CONTACTOR PARTS AND ACCESSORY (C320KGS3)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Violet, 0.0403" Dia, UL1426, 60 Volts (18STRVIOUL1426250)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Brown, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDBRO1000)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 20 AWG, 100' Length, 0.0320" Diameter, Silver (20N80100)
- REMINGTON INDUSTRIES 8 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.1285" Diameter, GPT, 60 Volts (8GPTSTRWHI100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 5.0 Lbs, 996' Length, 0.0428" Diameter, 200°C, Natural (18H200)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 16 AWG, 250' Length, 0.0510" Diameter, Silver (16N80250)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. YL, Max. Voltage: 60V (87-8011)
- Remington Industries Electrical Wire & Cable