Shop All Electrical Wire & Cable
Remington Industries
Magnet Wire, Heavy Build Enameled Copper Wire, 29 AWG, 4 oz, 616' Length, 0.0130" Diameter, Red
Mfr # 29HNSP.25
Zoro # G601908955
$16.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 29 AWG
- Color Red
- Insulation Solderable Polyurethane w/ Polyamide Overcoat
- Diameter 0.0130"
- Temperature Rating 155°C (311°F); 2 oz / 308'; 4 oz / 616'; 8 oz / 1232'; 1.0 lb / 2463'; 2.5 lb / 6158'; 5.0 lb / 12315'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 29HNSP.25
- Zoro # G601908955
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 29 AWG |
Diameter | 0.0130" |
Details
Color | Red |
Insulation | Solderable Polyurethane w/ Polyamide Overcoat |
Temperature Rating | 155°C (311°F); 2 oz / 308'; 4 oz / 616'; 8 oz / 1232'; 1.0 lb / 2463'; 2.5 lb / 6158'; 5.0 lb / 12315' |
Type | Enameled Copper Wire |
NEMA Specification | MW 80-C |
Build | Heavy Min-Nom |
Description
Magnet wire is copper wire with a thin layer of insulation, and it is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on National Electrical Manufacturer's Association (NEMA) standards. This magnet wire meets the NEMA MW-80-C standard for operating temperature (155°C/311°F) and insulation makeup. The insulation is made from modified Polyurethane with a polyamide overcoat, which protects the coiled wire from short-circuiting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Sol, 250Ft (TCWR-1009)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Lighted Extension Cord STW (HBL61CM08WLED)
- IDEAL Twist-On Conn Kit, Twst-On Trminls, 620pcs (30-2091)
- NVENT HOFFMAN Padlock Handle, NOVAL Accessory, Steel (CWHPTO)
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, White, 0.1019" Diameter, 60 Volts (10STRWHIGPT25)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRWHI)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Black, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRBLA1000)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 20 AWG Gauge, 0.0320" Diameter, 1000 Feet (20SS316L1000)
- REMINGTON INDUSTRIES 18 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG1802-100)
- REMINGTON INDUSTRIES 28 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0126" Diameter, UL1007, 300 Volts (28UL1007SLDRED25)
- ANCOR Dark Blue 16 AWG Tinned Copper Wire - 25' (182103)
- Remington Industries Electrical Wire & Cable