Shop All Electrical Wire & Cable
Remington Industries
Magnet Wire, Heavy Build Enameled Copper Wire, 28 AWG, 4 oz, 497' Length, 0.0144" Diameter, Red
Mfr # 28HNSP.25
Zoro # G201908331
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 28 AWG
- Color Red
- Diameter 0.0144"
- Insulation Solderable Polyurethane w/ Polyamide Overcoat
- Temperature Rating 155°C (311°F); 2 oz / 248' (28HNSP.125); 4 oz / 497' (28HNSP.25); 8 oz / 994' (28HNSP.5); 1 lb / 1989' (28HNSP); 2.5 lbs / 4972' (28HNS2.5); 5 lbs / 9945' (28HNS); 10 lbs / 19890' (28HNS10)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 28HNSP.25
- Zoro # G201908331
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 28 AWG |
Diameter | 0.0144" |
Details
Color | Red |
Insulation | Solderable Polyurethane w/ Polyamide Overcoat |
Temperature Rating | 155°C (311°F); 2 oz / 248' (28HNSP.125); 4 oz / 497' (28HNSP.25); 8 oz / 994' (28HNSP.5); 1 lb / 1989' (28HNSP); 2.5 lbs / 4972' (28HNS2.5); 5 lbs / 9945' (28HNS); 10 lbs / 19890' (28HNS10) |
Type | Enameled Copper Wire |
Build | Heavy Min-Nom |
NEMA Specification | MW 80-C |
Description
Magnet wire is copper wire with a thin layer of insulation, and is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer's Association (NEMA) standards. This magnet wire meets the NEMA MW-80-C standard for operating temperature (155°C/311°F) and insulation makeup. The insulation is made from modified Polyurethane with a polymide overcoat, and protects the coiled wire from short-circuiting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR 1G Mag Pop Out Outlet (ARPTR151GM2)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP3630C)
- GROTE Rock/Switch, 3 Term On/Off, Red, 25A, 12V (82-0303)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 20A, 1 Pole, 125/250V AC, Medium Curve (CMB-203-11C3N-W-A/20)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0079 Diameter, Black, 500 ft Length (18UL1007TPCBLA500)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 1000' Length, 0.0253" Diameter, Natural (22BCW1000)
- REMINGTON INDUSTRIES 8 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.1285" Diameter, GPT, 60 Volts (8GPTSTRRED100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 28 AWG, 5.0 Lbs, 9936' Length, 0.0142" Diameter, 200°C, Natural (28H200)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Yellow, 100' Length (14UL1015STRYEL100)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Blue, 0.0201" Diameter, PTFE, 600 Volts (24PTFESTRBLU1000)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 16 AWG, 25' Length, 0.0510" Diameter, Silver (16N8025)
- Remington Industries Electrical Wire & Cable