Shop All Electrical Wire & Cable
Remington Industries
Magnet Wire, Heavy Build Enameled Copper Wire, 21 AWG, 2.5 lb, 988' Length, 0.0310" Diameter, Red
Mfr # 21HNS2.5
Zoro # G001909705
product price: $82.65
/ea
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 21 AWG
- Color Red
- Diameter 0.0310"
- Insulation Solderable Polyurethane w/ Polyamide Overcoat
- Build Heavy Min-Nom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 21HNS2.5
- Zoro # G001909705
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 21 AWG |
Diameter | 0.0310" |
Details
Color | Red |
Insulation | Solderable Polyurethane w/ Polyamide Overcoat |
Build | Heavy Min-Nom |
Type | Enameled Copper Wire |
Temperature Rating | 155°C (311°F); 2 oz / 49'; 4 oz / 99'; 8 oz / 198'; 1.0 lb / 395'; 2.5 lb / 988'; 5.0 lb / 1977' |
NEMA Specification | MW 80-C |
Description
Magnet wire is copper wire with a thin layer of insulation, and it is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on National Electrical Manufacturer's Association (NEMA) standards. This magnet wire meets the NEMA MW-80-C standard for operating temperature (155°C/311°F) and insulation makeup. The insulation is made from modified Polyurethane with a polyamide overcoat, which protects the coiled wire from short-circuiting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDN Multi-Task Timer & Clock (TM8)
- ZORO SELECT Strut Chan, 3 ft.L, Solid, 304 SS (FS-200 ST4 36.00)
- LEVITON DUPLEX TYPE C OUTLET WHT (R02-T5635-0BW)
- BRIDGEPORT FITTINGS Connector, Steel, 1" Trade Size (232-SLP)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 500' Length, 0.0508" Diameter, Natural (16BCW500)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0051 Diameter, Green, 500 ft Length (22UL1061STRGRE500)
- REMINGTON INDUSTRIES 24 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 1000 ft Length (CMG2404-1000)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire Kit, 25 ft Length Each, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDKIT)
- REMINGTON INDUSTRIES Magnet Wire, 200°C, 16 AWG, 10 Lbs, 1252' Length, 0.0535" Diameter, Natural (16H20010)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRBLA250)
- CAROL 14 AWG 2 Conductor Portable Cord 600V 50 ft. BK (2723)
- Remington Industries Electrical Wire & Cable