Shop All Electrical Wire & Cable
Remington Industries
Magnet Wire, Enameled Copper Wire, 44 AWG, 1.0 Lbs, 79798' Length, 0.0022" Diameter, 200°C, Natural
Mfr # 44S200P
Zoro # G401910202
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 44 AWG
- Color Natural
- Insulation Polyester w/ Polyamideimide Overcoat
- Wire Type Enameled Copper Wire
- Diameter 0.0022"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 44S200P
- Zoro # G401910202
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 44 AWG |
Diameter | 0.0022" |
Details
Color | Natural |
Insulation | Polyester w/ Polyamideimide Overcoat |
Wire Type | Enameled Copper Wire |
Build | Single Min-Nom |
NEMA Description | MW-35-C |
Temperature Rating | 200°C (392°F) |
Description
Magnet wire is copper wire with a thin layer of insulation, and is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer's Association (NEMA) standards. This magnet wire meets the NEMA MW-35-C standard for operating temperature (200°C/392°F) and insulation makeup. The insulation is made from modified Polyester with a Polyamideimide overcoat, and protects the coiled wire from short-circuiting. The high temperature properties of this wire make it suitable for severe thermal overload applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tt, Heatshrnk, .5"x.25", .13"dia, Wh, 10000pc (H050X025H1T-B)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, Lt Al (NS785LA)
- CRYDOM Heat Sink, 5.0 Deg C/W DIN Rail Mount (HS501DR)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R4K7)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 32 AWG, 1.0 Lbs, 5003' Length, 0.0087" Diameter, Red (32SNSP)
- REMINGTON INDUSTRIES 18 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG1802-100)
- REMINGTON INDUSTRIES 14 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0641" Diameter, 60 Volts (14STRYELGPT25)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 25 ft Length, Green, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDGRE25)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 250 Feet (16SS316L250)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRKIT)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Green, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRGRE)
- Remington Industries Electrical Wire & Cable