Shop All Electrical Wire & Cable
Remington Industries
Magnet Wire, Enameled Copper Wire, 43 AWG, 4 oz, 16523' Length, 0.0024" Diameter, Red
Mfr # 43SNSPR.25
Zoro # G101909575
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 43 AWG
- Color Natural / Red
- Insulation Solderable Polyurethane
- Wire Type Enameled Copper Wire
- Diameter 0.0025"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 43SNSPR.25
- Zoro # G101909575
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 43 AWG |
Diameter | 0.0025" |
Details
Color | Natural / Red |
Insulation | Solderable Polyurethane |
Wire Type | Enameled Copper Wire |
NEMA Specification | MW 79-C |
Build | Single Min-Nom |
Temperature Rating | 155°C (311°F) |
Description
Magnet wire is copper wire with a thin layer of insulation, and is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer’s Association (NEMA) standards. This magnet wire meets the NEMA MW-79-C standard for operating temperature (155°C/311°F) and insulation makeup. The insulation is made from modified Polyurethane, and protects the coiled wire from short-circuiting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 2A, 250V AC, 35A at 250V AC, 5 PK (GDB-2A)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZBE203)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHITR)
- KEEN 02-55546PE 2 in. 90 Degree EMT Elbow (KE157600)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, White, 0.109" Diameter, 600 Volts, Building Wire (14STRWHITHHN100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 16 AWG, 10 Lbs, 1261' Length, 0.0520" Diameter, Red (16SNS10)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 100 Feet (18SS316L100)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Green, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRGRE1000)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 18 AWG, 4 oz, 49' Length, 0.0431" Diameter, Red (18HNSP.25)
- REMINGTON INDUSTRIES 20 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.103in. Diameter, Blue, 250 ft Length (20UL3173STRBLU250)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Orange, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRORA1000)
- Remington Industries Electrical Wire & Cable