Shop All Electrical Wire & Cable
Remington Industries
Magnet Wire, Enameled Copper Wire, 40 AWG, 0.0034" Diameter, Natural
Mfr # 40SNS
Zoro # G701907599
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 40 AWG
- Color Natural
- Wire Type Enameled Copper Wire
- Insulation Solderable Polyurethane
- Diameter 0.0035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 40SNS
- Zoro # G701907599
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 40 AWG |
Diameter | 0.0035" |
Details
Color | Natural |
Wire Type | Enameled Copper Wire |
Insulation | Solderable Polyurethane |
NEMA Specification | MW 79-C |
Build | Single Min-Nom |
Temperature Rating | 155°C (311°F) |
Description
Magnet wire is copper wire with a thin layer of insulation, and is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer’s Association (NEMA) standards. This magnet wire meets the NEMA MW-79-C standard for operating temperature (155°C/311°F) and insulation makeup. The insulation is made from modified Polyurethane, and protects the coiled wire from short-circuiting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 7 in D, NEMA 12; 13, Non Hinged Clamp (B202007CH)
- SIEMENS Push Button, 22mm, Black, Metal Bezel (3SU1150-0AB10-1FA0)
- 3M Marine Silicone Clr 3Oz (08019)
- PROSKIT Punchdown Tool Blade, Type 110 (700-009)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00500 Diameter, Black, 500 ft Length (22UL1429STRBLA500)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Black, 0.0641" Dia, UL1426, 60 Volts (14STRBLAUL1426250)
- REMINGTON INDUSTRIES Magnet Wire, Plain Enamel Copper Wire, 42 AWG, 4 oz, 12828' Length, 0.0027" Diameter, Brown (42PEP.25)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, Gray, 0.0403" Dia, UL1426, 60 Volts (18STRGRAUL1426500)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Green, 0.0808" Diameter, GPT, 60 Volts (12GPTSTRGRE500)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 25FT Lngth, Gray, 0.0508" Diameter, UL1426, 60 Volts (16STRGRAUL142625)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 14 AWG, 1.0 Lbs, 80' Length, 0.0655" Diameter, Red (14SNSP)
- Remington Industries Electrical Wire & Cable