Shop All Electrical Wire & Cable
Remington Industries
Magnet Wire, Enameled Copper Wire, 34 AWG, 4 oz, 2022' Length, 0.0069" Diameter, Natural
Mfr # 34SNSP.25
Zoro # G401908018
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 34 AWG
- Color Natural
- Length 1,011 Feet
- Wire Type Enameled Copper Wire
- Insulation Solderable Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 34SNSP.25
- Zoro # G401908018
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 34 AWG |
Length | 1,011 Feet |
Diameter | 0.0070" |
Details
Color | Natural |
Wire Type | Enameled Copper Wire |
Insulation | Solderable Polyurethane |
Build | Single Min-Nom |
NEMA Specification | MW 79-C |
Temperature Rating | 155°C (311°F) |
Description
Magnet wire is copper wire with a thin layer of insulation, and is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer’s Association (NEMA) standards. This magnet wire meets the NEMA MW-79-C standard for operating temperature (155°C/311°F) and insulation makeup. The insulation is made from modified Polyurethane, and protects the coiled wire from short-circuiting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGITAL DELIGHTS 12 in. 4 Outlet Hardwired Power Strip; USB (DI1539091)
- BELKIN Surge, 6 Outlet, White (BE106000-08R)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 150A, 600V AC, Non-Indicating (JLLS150)
- A E S INDUSTRIES $MIDGET PANEL CLAMP SET 5PC (AD20410)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 500 ft Length, White, 0.0508" Diameter, PTFE, 600 Volts (16PTFESTRWHI500)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire Kit, 50 ft Length Each, 0.128" Diameter, 600 Volts, Building Wire (12STRTHHNKIT50)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, Red, 0.128" Diameter, 600 Volts, Building Wire (12STRREDTHHN100)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 500 Feet (16SS316L500)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Red, 250' Length (14UL1015STRRED250)
- REMINGTON INDUSTRIES 14 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.103" Dia, 60V (14STRTXLKIT10COLOR100)
- REMINGTON INDUSTRIES Litz Wire, 20 AWG Unserved Sngl Build, 64/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Applications (64/38LITZ.125)
- Remington Industries Electrical Wire & Cable