Shop All Electrical Wire & Cable
Remington Industries
Magnet Wire, Enameled Copper Wire, 33 AWG, 8 oz, 3176' Length, 0.0077" Diameter, Natural
Mfr # 33SNSP.5
Zoro # G301907777
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 33 AWG
- Color Natural
- Diameter 0.0078"
- Wire Type Enameled Copper Wire
- Insulation Solderable Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 33SNSP.5
- Zoro # G301907777
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 33 AWG |
Diameter | 0.0078" |
Details
Color | Natural |
Wire Type | Enameled Copper Wire |
Insulation | Solderable Polyurethane |
Build | Single Min-Nom |
Temperature Rating | 155°C (311°F) |
NEMA Specification | MW 79-C |
Description
Magnet wire is copper wire with a thin layer of insulation, and is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer’s Association (NEMA) standards. This magnet wire meets the NEMA MW-79-C standard for operating temperature (155°C/311°F) and insulation makeup. The insulation is made from modified Polyurethane, and protects the coiled wire from short-circuiting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Gray (SECM20G)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R, Screw On (RSC121208)
- SQUARE D Panelboard Lock Replacement (PK22FL)
- RELAY AND CONTROL Mini Limit Switch, 3.25", Plastic Top (RCM-404)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 100 Feet (16SS316L100)
- REMINGTON INDUSTRIES 16 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0080 Diameter, Black, 1000 ft Length (16UL1061STRBLA1000)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 500' Length, 0.0508" Diameter, Natural (16BCW500)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 2 oz, 1597' Length, 0.0055" Diameter, Natural (36SNSP.125)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Green, 500 ft Length (22UL1007TPCGRE500)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0079 Diameter, Red, 500 ft Length (18UL1007TPCRED500)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 30 AWG, 2.5 Lbs, 8030' Length, 0.0108" Diameter, Red (30SNS2.5)
- Remington Industries Electrical Wire & Cable