Shop All Electrical Wire & Cable
Remington Industries
Magnet Wire, Enameled Copper Wire, 19 AWG, 2 oz, 32' Length, 0.0370" Diameter, Red
Mfr # 19SNSP.125
Zoro # G301908781
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 19 AWG
- Color Red
- Wire Type Enameled Copper Wire
- Diameter 0.0373"
- Insulation Solderable Polyurethane w/ Polyamide Overcoat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 19SNSP.125
- Zoro # G301908781
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 19 AWG |
Diameter | 0.0373" |
Details
Color | Red |
Wire Type | Enameled Copper Wire |
Insulation | Solderable Polyurethane w/ Polyamide Overcoat |
Build | Single Min-Nom |
Temperature Rating | 155°C (311°F), 155°C (311°F); 2 oz / 16' (19SNSP.125); 4 oz / 32' (19SNSP.25); 8 oz / 63' (19SNSP.5); 1 lb / 126' (19SNSP); 5 lbs / 631' (19SNS) |
NEMA Specification | MW 80-C |
Description
Magnet wire is copper wire with a thin layer of insulation, and is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer’s Association (NEMA) standards. This magnet wire meets the NEMA MW-80-C standard for operating temperature (155°C/311°F) and insulation makeup. The insulation is made from modified Polyurethane with a polymide overcoat, and protects the coiled wire from short-circuiting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 8 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M8-12R/SK)
- RACO Sealing Washer, 3/16" L, 2" (2458)
- KILLARK Switch Assembly Front Cover, XS Series, 1 @ 120V, 2 @ 240V, 2 Poles (XS-2C)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASG6X6X4NK)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRWHI500)
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, White, 0.1019" Diameter, 60 Volts (10STRWHIGPT25)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Blue, 500 ft Length (22UL1007TPCBLU500)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Orange, 25' Length (14UL1015STRORA25)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Red, 0.0403" Diameter, GPT, 60 Volts (18GPTSTRRED1000)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 100 Feet (18SS316L100)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0254" Diameter, UL1015, 600 Volts (22UL1015STRBLA500)
- Remington Industries Electrical Wire & Cable