Shop All Electrical Wire & Cable
Remington Industries
Magnet Wire, Enameled Copper Wire, 16 AWG, 4 oz, 31' Length, 0.0535" Diameter, 200°C, Natural
Mfr # 16H200P.25
Zoro # G801911748
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Color Natural
- Insulation Polyester w/ Polyamideimide Overcoat
- Diameter 0.0535"
- Wire Type Enameled Copper Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 16H200P.25
- Zoro # G801911748
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Diameter | 0.0535" |
Details
Color | Natural |
Insulation | Polyester w/ Polyamideimide Overcoat |
Wire Type | Enameled Copper Wire |
NEMA Description | MW-35-C |
Build | Heavy Min-Nom |
Temperature Rating | 200°C (392°F) |
Description
Magnet wire is copper wire with a thin layer of insulation, and is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer's Association (NEMA) standards. This magnet wire meets the NEMA MW-35-C standard for operating temperature (200°C/392°F) and insulation makeup. The insulation is made from modified Polyester with a Polyamideimide overcoat, and protects the coiled wire from short-circuiting. The high temperature properties of this wire make it suitable for severe thermal overload applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISTRUT STRUT 1/2"" CONDUIT CLAMP (RP1211EG)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 30A 3-PhaseWye 347/600V AC, L23-30R (HBL2833)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW113)
- MERSEN Fuse, G Class, AG Series, Time Delay, 15 A, 600V AC, Nonindicating (AG15)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 38 AWG Gauge, 0.0040” Diameter, 25 Feet (38SS316L25)
- REMINGTON INDUSTRIES 18 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.110in. Diameter, Violet, 500 ft Length (18UL3173STRVIO500)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 100 ft Length, Red, 0.119" Diameter, 600 Volts, Building Wire (12SLDREDTHHN100)
- REMINGTON INDUSTRIES Litz Wire, 20 AWG Unserved Sngl Build, 64/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Applications (64/38LITZ.125)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 100 Feet (16SS316L100)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.0320" Dia, UL1015, 600 Volts (20UL1015STRKIT10COLOR)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-07-100)
- Remington Industries Electrical Wire & Cable