Shop All Electrical Wire & Cable
Remington Industries
Magnet Wire, Enameled Copper Wire, 15 AWG, 8 oz, 50' Length, 0.0583" Diameter, Red
Mfr # 15SNSP.5
Zoro # G101910359
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 15 AWG
- Color Red
- Diameter 0.0587"
- Wire Type Enameled Copper Wire
- Insulation Solderable Polyurethane w/ Polyamide Overcoat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 15SNSP.5
- Zoro # G101910359
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 15 AWG |
Diameter | 0.0587" |
Details
Color | Red |
Wire Type | Enameled Copper Wire |
Insulation | Solderable Polyurethane w/ Polyamide Overcoat |
Temperature Rating | 155°C (311°F); 2 oz / 13' (15SNSP.125); 4 oz / 25' (15SNSP.25); 8 oz / 50' (15SNSP.5); 1 lb / 100' (15SNSP); 5 lbs / 500' (15SNS) |
NEMA Specification | MW 80-C |
Build | Single Min-Nom |
Description
Magnet wire is copper wire with a thin layer of insulation, and is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer’s Association (NEMA) standards. This magnet wire meets the NEMA MW-80-C standard for operating temperature (155°C/311°F) and insulation makeup. The insulation is made from modified Polyurethane with a polymide overcoat, and protects the coiled wire from short-circuiting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448GNK)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Single (7628)
- AMPHENOL ER 17C 1716 SKT RECP (MS3102A2029S)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0G15)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 16 AWG, 100' Length, 0.0510" Diameter, Silver (16N80100)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 26 AWG, 10.0 Lbs, 12508' Lngth, 0.0178" Diameter, Red (26HNS10)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 100 Feet (24SS316L100)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 100 ft Length, Orange, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDORA)
- REMINGTON INDUSTRIES Litz Wire, 22 AWG Unserved Sngl Build, 40/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Applications (40/38LITZ.125)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 14 AWG Gauge, 0.0640" Diameter, 500 Feet (14SS316L500)
- CAROL 18 AWG 8 Conductor Portable Cord 600V 50 ft. BK (09808)
- Remington Industries Electrical Wire & Cable