Shop All Electrical Wire & Cable
Remington Industries
Magnet Wire, 240C, Hvy Build Enameled Copper Wire, 22 AWG, 25 lb, 1254Ft Length, 00281 Dia, Nat
Mfr # 22H2402.5
Zoro # G207454276
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Insulation Material Aromatic Polyimide (PI) Film
- Wire Type Heavy Build Copper Magnet Wire
- Insulation Color Natural
- Temperature Rating 240°C (464°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 22H2402.5
- Zoro # G207454276
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Overall Diameter | 0.0281" |
Details
Insulation Material | Aromatic Polyimide (PI) Film |
Wire Type | Heavy Build Copper Magnet Wire |
Insulation Color | Natural |
Temperature Rating | 240°C (464°F) |
NEMA Grade | MW 16-C |
Thermal Classification | Class 240°C (ASTM D 2307) |
Thermoplastic Flow (Cut-Through) | 500°C+ |
Description
Magnet wire is copper wire with a thin layer of insulation, and it is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments Raw copper is drawn to meet specific size requirements based on National Electrical ManufacturerFts Association NEMA standards This magnet wire meets the NEMA MW16C standard for operating temperature 240C464F and insulation makeup The insulation is made from polyimide, which protects the coiled wire from shortcircuiting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Blank Panel, 0.9in.Hx2.4in.W (7261)
- GARDNER BENDER TOGGLE SWITCH SPDT SLVR (GSW-120)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 3R (DU221RB)
- GENERAC HomeLink Upgradeable 30 Amp Manual Transfer Switch (6852)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 30 AWG, 8 oz, 1566' Length, 0.0117" Diameter, Red (30HNSP.5)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 16 AWG, 1.0 Lbs, 126' Length, 0.0520" Diameter, Red (16SNSP)
- REMINGTON INDUSTRIES 28 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0035 Diameter, Brown, 100 ft Length (28UL1061STRBRO100)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRKIT)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, White, 0.0641" Dia, UL1426, 60 Volts (14STRWHIUL1426500)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 25 AWG, 10 Lbs, 10120' Length, 0.0188" Diameter, Red (25SNS10)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Orange, 0.0253" Diameter, PTFE, 600 Volts (22PTFESTRORA25)
- Remington Industries Electrical Wire & Cable