Shop All Electrical Wire & Cable
Remington Industries
Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 32 AWG, 8 oz, 2444Ft Length, 00097 Dia, Nat
Mfr # 32H240P.5
Zoro # G307454282
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 32 AWG
- Wire Type Heavy Build Copper Magnet Wire
- Insulation Color Natural
- Insulation Material Aromatic Polyimide (PI) Film
- Temperature Rating 240°C (464°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 32H240P.5
- Zoro # G307454282
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 32 AWG |
Overall Diameter | 0.0097" |
Details
Wire Type | Heavy Build Copper Magnet Wire |
Insulation Color | Natural |
Insulation Material | Aromatic Polyimide (PI) Film |
Temperature Rating | 240°C (464°F) |
Thermal Classification | Class 240°C (ASTM D 2307) |
NEMA Grade | MW 16-C |
Thermoplastic Flow (Cut-Through) | 500°C+ |
Description
Magnet wire is copper wire with a thin layer of insulation, and it is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments Raw copper is drawn to meet specific size requirements based on National Electrical ManufacturerFts Association NEMA standards This magnet wire meets the NEMA MW16C standard for operating temperature 240C464F and insulation makeup The insulation is made from polyimide, which protects the coiled wire from shortcircuiting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light, Press, 120VAC, Red (10250T231NC21)
- WIEGMANN Pushbutton Enclosure, 22mm, 9 Holes, Steel (PBGX9)
- SQUARE D Manual Motor Starter, Rotary, 48 to 65A (GV3P65)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 600A, 600V AC, Non-Indicating (FRS-R-600)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Orange, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDORA250)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0320" Dia, UL1015, 600 Volts (20UL1015STRKIT10COLOR100)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Orange, 25' Length (14UL1015STRORA25)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Black, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRBLA1000)
- REMINGTON INDUSTRIES 20 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.103in. Diameter, Orange, 100 ft Length (20UL3173STRORA100)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Black, 0.0126" Diameter, UL1007, 300 Volts (28UL1007STRBLA25)
- PACER GROUP Pacer White 16 AWG Primary Wire, 100' (WUL16WH-100)
- Remington Industries Electrical Wire & Cable