Shop All Electrical Wire & Cable
Remington Industries
Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 24 AWG, 2 oz, 99Ft Length, 00227 Dia, Nat
Mfr # 24H240P.125
Zoro # G607453435
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Wire Type Heavy Build Copper Magnet Wire
- Insulation Material Aromatic Polyimide (PI) Film
- Insulation Color Natural
- NEMA Grade MW 16-C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 24H240P.125
- Zoro # G607453435
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Overall Diameter | 0.0227" |
Details
Wire Type | Heavy Build Copper Magnet Wire |
Insulation Material | Aromatic Polyimide (PI) Film |
Insulation Color | Natural |
NEMA Grade | MW 16-C |
Temperature Rating | 240°C (464°F) |
Thermal Classification | Class 240°C (ASTM D 2307) |
Thermoplastic Flow (Cut-Through) | 500°C+ |
Description
Magnet wire is copper wire with a thin layer of insulation, and it is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments Raw copper is drawn to meet specific size requirements based on National Electrical ManufacturerFts Association NEMA standards This magnet wire meets the NEMA MW16C standard for operating temperature 240C464F and insulation makeup The insulation is made from polyimide, which protects the coiled wire from shortcircuiting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDL-5-R)
- PARTNERS BRAND Cable Tie Mounts, 1"x1", Natural, PK100 (CTM11N)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5352I)
- LEVITON Wall Switch, 1-Pole, Maintained, Metallic (1221-2KL)
- REMINGTON INDUSTRIES 18 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.110in. Diameter, Green, 1000 ft Length (18UL3173STRGRE1000)
- REMINGTON INDUSTRIES 22 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 50 ft Length (CMG2204-50)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRRED25)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Blue, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRBLU500)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 1.0 Lbs, 12772' Length, 0.0055" Diameter, Natural (36SNSP)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDRED1000)
- CAROL 8 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (16064.35.01)
- Remington Industries Electrical Wire & Cable