Shop All Electrical Wire & Cable
Remington Industries
Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 22 AWG, 4 oz, 125Ft Length, 00281 Dia, Nat
Mfr # 22H240P.25
Zoro # G807453662
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Wire Type Heavy Build Copper Magnet Wire
- Insulation Color Natural
- Insulation Material Aromatic Polyimide (PI) Film
- Thermoplastic Flow (Cut-Through) 500°C+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 22H240P.25
- Zoro # G807453662
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Overall Diameter | 0.0281" |
Details
Wire Type | Heavy Build Copper Magnet Wire |
Insulation Color | Natural |
Insulation Material | Aromatic Polyimide (PI) Film |
Thermoplastic Flow (Cut-Through) | 500°C+ |
Temperature Rating | 240°C (464°F) |
NEMA Grade | MW 16-C |
Thermal Classification | Class 240°C (ASTM D 2307) |
Description
Magnet wire is copper wire with a thin layer of insulation, and it is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments Raw copper is drawn to meet specific size requirements based on National Electrical ManufacturerFts Association NEMA standards This magnet wire meets the NEMA MW16C standard for operating temperature 240C464F and insulation makeup The insulation is made from polyimide, which protects the coiled wire from shortcircuiting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 240/480V AC (31EG82)
- IFM Power Supply, 380 to 480V AC, 24V DC, 480W, 20A, DIN Rail (DN4034)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 65 A, Reversing: Yes (XTCR065D11A)
- EATON Cutler-Hammer Legend Plate, For Off Rev, Black (10250TM50)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 1.0 Lbs, 199' Length, 0.0428" Diameter, 200°C, Natural (18H200P)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 500' Length, 0.0508" Diameter, Natural (16BCW500)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Solid Hook-Up Wire Kit, 300V, 0.0641" Diameter, 25' Length Each (14UL1007SLDKIT)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Black, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRBLA1000)
- REMINGTON INDUSTRIES 22 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.090in. Diameter, Orange, 500 ft Length (22UL3173STRORA500)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Gray, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRGRA25)
- CERROWIRE 12 THHN SOLID WIRE RED 50FT (11589941)
- Remington Industries Electrical Wire & Cable