Shop All Electrical Wire & Cable
This Product is Discontinued
Remington Industries
Magnet Wire, 200°C, 42 AWG, 2.5 Lbs, 128283' Length, 0.0026" Diameter, Natural (Discontinued)
Mfr # 42S2002.5
Zoro # G401909176
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wire Size 42 AWG
- Color Natural
- Diameter 0.0026"
- Wire Type Enameled Copper Wire
- Insulation Polyester w/ Polyamideimide Overcoat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 42S2002.5
- Zoro # G401909176
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 42 AWG |
Diameter | 0.0026" |
Details
Color | Natural |
Wire Type | Enameled Copper Wire |
Insulation | Polyester w/ Polyamideimide Overcoat |
NEMA Description | MW-35-C |
Build | Single Min-Nom |
Temperature Rating | 200°C (392°F) |
Description
Magnet wire is copper wire with a thin layer of insulation, and is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer's Association (NEMA) standards. This magnet wire meets the NEMA MW-35-C standard for operating temperature (200°C/392°F) and insulation makeup. The insulation is made from modified Polyester with a Polyamideimide overcoat, and protects the coiled wire from short-circuiting. The high temperature properties of this wire make it suitable for severe thermal overload applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Power Supply, 90/264V AC, 12V DC, 50W, 4.17A, DIN Rail (33NT17)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, DPDT, 6 Connections (MR223SP)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 30A, 250V AC, Non-Indicating (BAF-30)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Blue, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBLU25)
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.1019" Diameter, 60 Volts (10STRREDGPT25)
- REMINGTON INDUSTRIES 20 AWG Gauge PTFE Wire Kit, Stranded Hook Up Wire, 100' Length Each, 0.0320" Diameter, 600 Volts (20KITSTRPTFE)
- REMINGTON INDUSTRIES Litz Wire, 22 AWG Unserved Sngl Build, 40/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Applications (40/38LITZ.125)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0126" Diameter, UL1007, 300 Volts (28UL1007STRRED25)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Green, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRGRE)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-8011)
- Remington Industries Electrical Wire & Cable