Shop All Electrical Wire & Cable
Remington Industries
M17/176-00002 Twinax Cable (Shielded Twisted Pair) with Blue PFA Jacket, 4 ft Length
Mfr # M17/176-00002-4
Zoro # G701907124
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type M17/176-00002 twinaxial (twisted pair shielded) cable
- Insulation PTFE, one white & one blue
- Specification MIL M17/176
- Conductors (x2) 24 AWG, stranded, silver-plated copper
- Voltage Rating 1000 Vrms Maximum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # M17/176-00002-4
- Zoro # G701907124
- Country of Origin United States
- Category Electrical Wire & Cable
Details
Cable Type | M17/176-00002 twinaxial (twisted pair shielded) cable |
Insulation | PTFE, one white & one blue |
Specification | MIL M17/176 |
Conductors (x2) | 24 AWG, stranded, silver-plated copper |
Voltage Rating | 1000 Vrms Maximum |
Impedance | 78 Ω |
Filler Strands (x2) | PTFE |
Outer Jacket | Blue PFA |
Shield | Silver-plated copper alloy braid |
Temperature Rating | -55°C (-67°F) to 250°C (482°F) |
Description
This M17/176-00002 twinaxial cable consists of two conductors twisted with two filler strands, surrounded with a shield, wrapped in a blue PFA jacket. Its MIL M17/176 construction ensures that it is ideal for a variety of military & civil high frequency signal transmission operations, including avionics, spacecraft, laboratory, medical, & general control system applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Adjustable Straight Actuating Key (D4DS-K3)
- POWER FIRST 3.9", 7.9" & 11.8" L Cable Tie Kit NAT PK 650 (40J771)
- NSI INDUSTRIES Pushbutton Momentary Spst N.O. (76020PS)
- SQUARE D Interlock Plug, 600VAC, 60A (SD12781)
- REMINGTON INDUSTRIES 22 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 50 ft Length (CMG2204-50)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 25 ft Length, Yellow, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDYEL25)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 22 AWG, 2 oz, 62' Length, 0.0273" Diameter, 200°C, Natural (22H200P.125)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRYEL25)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 36 AWG, 8 oz, 6190' Length, 0.0060" Diameter, Red (36HNSP.5)
- REMINGTON INDUSTRIES UL1015 Commercial Copper Wire, Bright, Black, 18 AWG, 0.0403" Diameter, 100' Length (18UL1015STRBLA)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Red, Sold by the FT (1283-6B19-80-1)
- Remington Industries Electrical Wire & Cable