Shop All Electrical Wire & Cable
Remington Industries
M17/176-00002 Twinax Cable (Shielded Twisted Pair) with Blue PFA Jacket, 100 ft Length
Mfr # M17/176-00002-100
Zoro # G101907083
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation PTFE, one white & one blue
- Cable Type M17/176-00002 twinaxial (twisted pair shielded) cable
- Shield Silver-plated copper alloy braid
- Temperature Rating -55°C (-67°F) to 250°C (482°F)
- Outer Jacket Blue PFA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # M17/176-00002-100
- Zoro # G101907083
- Country of Origin United States
- Category Electrical Wire & Cable
Details
Insulation | PTFE, one white & one blue |
Cable Type | M17/176-00002 twinaxial (twisted pair shielded) cable |
Shield | Silver-plated copper alloy braid |
Temperature Rating | -55°C (-67°F) to 250°C (482°F) |
Outer Jacket | Blue PFA |
Voltage Rating | 1000 Vrms Maximum |
Conductors (x2) | 24 AWG, stranded, silver-plated copper |
Impedance | 78 Ω |
Specification | MIL M17/176 |
Filler Strands (x2) | PTFE |
Description
This M17/176-00002 twinaxial cable consists of two conductors twisted with two filler strands, surrounded with a shield, wrapped in a blue PFA jacket. Its MIL M17/176 construction ensures that it is ideal for a variety of military & civil high frequency signal transmission operations, including avionics, spacecraft, laboratory, medical, & general control system applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Medium Voltage Fuse, A480T Series, 5 A, Time Delay, Cylindrical (A480T5E)
- HUBBELL Locking Connector (HBL2413ST)
- HOMELINE Miniature Circuit Breaker, 60A, 2 Pole, 120/240V AC (HOM260CP)
- DARE Splicing Sleeves (DP4-5/10)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 32 AWG, 2.5 Lbs, 12212' Length, 0.0094" Diameter, Red (32HNS2.5)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00500 Diameter, Violet, 100 ft Length (22UL1429STRVIO100)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Orange, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRORA1000)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0403" Dia, UL1007, 300 Volts (18UL1007STRKIT10COLOR100)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRWHI)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 100 ft Length, Green, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDGRE)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF5-15-03-25)
- Remington Industries Electrical Wire & Cable