Shop All Electrical Wire & Cable
Remington Industries
M17/176-00002 Twinax Cable (Shielded Twisted Pair) with Blue PFA Jacket, 10 ft Length
Mfr # M17/176-00002-10
Zoro # G101907229
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type M17/176-00002 twinaxial (twisted pair shielded) cable
- Insulation PTFE, one white & one blue
- Conductors (x2) 24 AWG, stranded, silver-plated copper
- Voltage Rating 1000 Vrms Maximum
- Outer Jacket Blue PFA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # M17/176-00002-10
- Zoro # G101907229
- Country of Origin United States
- Category Electrical Wire & Cable
Details
Cable Type | M17/176-00002 twinaxial (twisted pair shielded) cable |
Insulation | PTFE, one white & one blue |
Conductors (x2) | 24 AWG, stranded, silver-plated copper |
Voltage Rating | 1000 Vrms Maximum |
Outer Jacket | Blue PFA |
Specification | MIL M17/176 |
Filler Strands (x2) | PTFE |
Impedance | 78 Ω |
Temperature Rating | -55°C (-67°F) to 250°C (482°F) |
Shield | Silver-plated copper alloy braid |
Description
This M17/176-00002 twinaxial cable consists of two conductors twisted with two filler strands, surrounded with a shield, wrapped in a blue PFA jacket. Its MIL M17/176 construction ensures that it is ideal for a variety of military & civil high frequency signal transmission operations, including avionics, spacecraft, laboratory, medical, & general control system applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TATCO 3/16" x 11" L Nylon Cable Tie 50 lb PK 500 (22700)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU3)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/4" x 50FT- Black (HS2-075-50-BK)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Solid Hook-Up Wire, 300V, 0.0641" Diameter, Black, 1000' Length (14UL1007SLDBLA1000)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Blue, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRBLU500)
- REMINGTON INDUSTRIES 24 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 500 ft Length (CMG2404-500)
- REMINGTON INDUSTRIES 14 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0641" Diameter, 60 Volts (14STRYELGPT25)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Brown, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRBRO25)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Red, 0.0508" Diameter, UL1426, 60 Volts (16STRREDUL1426100)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 50 ft. BK (E3620)
- Remington Industries Electrical Wire & Cable