Shop All Wire Terminals
Remington Industries
Lug Terminals, 4 AWG Gauge Wire, 5/16" Tin-Plated Copper Stud, PK 100
Mfr # SC25-8-100
Zoro # G901911938
product price: $68.89
/pk 100, $0.69/ea
$68.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tin-Plated Copper
- Current Rating 36 A
- Temperature Rating 160°C (320°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # SC25-8-100
- Zoro # G901911938
- Country of Origin United States
- Category Wire Terminals
Details
Material | Tin-Plated Copper |
Current Rating | 36 A |
Temperature Rating | 160°C (320°F) |
Description
Lug terminals are a type of wire terminal with a round, heavy-duty connection stud on one end and a crimp connection at the other (allowing for quick, solderless connections). The tin-plated copper terminal base provides good electrical connectivity while also protecting against corrosion in harsh environments. These are ideal for use in battery cables and other power-supplying applications in marine or outdoor settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER LCD Hour Meter, 2-Hole, 1.10 in Flange (3410-0000)
- DISCO Low Profile Mini Blade Fuses 5 Amp Tan Type ATM PK5 (10829PK)
- ZORO SELECT Wall Switch, 20A, Brown, 4-Way Type, Toggle (4904B)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Green, 25' Length (14UL1015STRGRE25)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #8 Stud Size, Blue, 10 PK (SVS2-4-10)
- REMINGTON INDUSTRIES Lug Terminals, 4 AWG Gauge Wire, 3/8" Tin-Plated Copper Stud, PK 10 (SC25-10-10)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Copper, Red, 100 PK (BV1.25-100)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 16-22 AWG Wire, Red, 10 Pcs (HPBDD1.25-250-10)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #6 Stud Size, Red, 100 PK (RVS1.25-3.5-100)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 14-16 AWG, Blue, 100 Pcs (FDFD2-250-100)
- MIDWEST FASTENER 12 WG to 10 WG x 1/2" Uninsulated Ring Terminals 8PK (66985)
- Remington Industries Wire Terminals