Jumper Wire, 28 AWG, Stranded, 12in. Leads - 10 Colors - 200 Pieces Total
Mfr # CSKIT28UL1007STR12
Zoro # G610059686
Key Features
- Color 10 Colors
- Wire Length 12 in Each
- Jacket Material PVC
- Includes 10 different colors - 200 pieces total (200 feet of wire total)
- Conductor Material Copper
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CSKIT28UL1007STR12
- Zoro # G610059686
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Length | 12 in Each |
Outside Dia. | 0.046 in |
Conductor Size | 28 AWG |
Details
Color | 10 Colors |
Jacket Material | PVC |
Includes | 10 different colors - 200 pieces total (200 feet of wire total) |
Conductor Material | Copper |
Standards | UL Style 1007 |
Voltage | 300V |
Description
Remington Industries offers this bundle of 28 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 200 pieces of cut & stripped wire 20 of each color: black, blue, brown, gray, green, orange, red, violet, white, and yellow. The leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Individual Lengths: Cut to 12 inches, stripped to 0.25 inches each end
- •10 different colors - 200 pieces total (200 feet of wire total)
- •Material: Tinned Copper with PVC Insulation
- •Conductor Diameter: 0.0126" | Overall Diameter: 0.046"
- •Type: UL Style 1007, 300V Stranded Wire (7/36)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 48inL (S8-48)
- LINEBACKER Cable Protector, Drop Over, 1 Channel, 3ft. (CP1X225-GP-DO-O)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 100 ft. (5101-30-00)
- ALLIED TUBE & CONDUIT EMT Conduit, 1-1/2 In., 10 ft. L, Steel (583237)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 16 AWG, 1.0 Lbs, 125' Length, 0.0535" Diameter, 200°C, Natural (16H200P)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Black, 500' Length (14UL1015STRBLA500)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Strnd Hook Up Wire 10-Color Kit, 25FT Lngth Each, 0.0403" Dia, UL1426, 60V (18STRUL1426KIT10COLOR)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Green, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRGRE)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 44 AWG Gauge, 0.0020” Diameter, 1000 Feet (44SS316L1000)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 14 AWG, 5.0 Lbs, 395' Length, 0.0671" Diameter, 200°C, Natural (14H200)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-15-04)
- Remington Industries Electrical Wire & Cable