Jumper Wire, 26 AWG, Solid, 18in. Leads - 10 Colors - 200 Pieces Total
Mfr # CSKIT26UL1007SLD18
Zoro # G010059989
Key Features
- Color 10 Colors
- Wire Length 18 in Each
- Jacket Material PVC
- Includes 10 different colors - 200 pieces total (300 feet of wire total)
- Standards UL Style 1007
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CSKIT26UL1007SLD18
- Zoro # G010059989
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Length | 18 in Each |
Conductor Size | 26 AWG |
Outside Dia. | 0.050 in |
Details
Color | 10 Colors |
Jacket Material | PVC |
Includes | 10 different colors - 200 pieces total (300 feet of wire total) |
Standards | UL Style 1007 |
Conductor Material | Copper |
Voltage | 300V |
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 200 pieces of cut & stripped wire 20 of each color: black, blue, brown, gray, green, orange, red, violet, white, and yellow. The leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Individual Lengths: Cut to 18 inches, stripped to 0.25 inches each end
- •10 different colors - 200 pieces total (300 feet of wire total)
- •Material: Tinned Copper with PVC Insulation
- •Conductor Diameter: 0.0159" | Overall Diameter: 0.050"
- •Type: UL Style 1007, 300V Solid Wire
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire Kit, 300V, 0.0641" Diameter, 100' Length Each, 10 Colors (14UL1007STRKIT10COLOR100)
- ZORO SELECT Flat Indicator Light, Yellow, 120VAC (24M174)
- HUBBELL 30A Watertight Locking Connector 3P 4W 250VAC L15-30R (HBL29W75)
- KEYENCE Set 12-24V-Dc Photoelectric Sensor (PZ2-51)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 100 ft Length, 10 Colors, 0.0201" Diameter, PTFE, 600 Volts (24STRPTFEKIT10COLOR100)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, Blue, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLU500)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Blue, 0.0641" Dia, UL1426, 60 Volts (14STRBLUUL1426100)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Brown, 25' Length (14UL1015STRBRO25)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 500 ft Length, Yellow, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDYEL500)
- REMINGTON INDUSTRIES Litz Wire, 20 AWG Unserved Sngl Build, 64/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Applications (64/38LITZ.125)
- CAROL 18 AWG 5 Conductor Portable Cord 600V 25 ft. BK (09805)
- Remington Industries Electrical Wire & Cable