Jumper Wire, 26 AWG, PTFE, Stranded, 12in. Leads - 10 Colors - 200 Pieces Total
Mfr # CSKIT26PTFESTR12
Zoro # G010060428
Key Features
- Color 10 Colors
- Wire Length 12 in Each
- Jacket Material PTFE
- Conductor Material Copper
- Conductor Size 26 AWG
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CSKIT26PTFESTR12
- Zoro # G010060428
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Length | 12 in Each |
Conductor Size | 26 AWG |
Outside Dia. | 0.039 in |
Details
Color | 10 Colors |
Jacket Material | PTFE |
Conductor Material | Copper |
Includes | 10 different colors - 200 pieces total (200 feet of wire total) |
Standards | MIL-W-16878/4 |
Voltage | 600V |
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped PTFE hook-up wires for a solution that's ready for your project right out of the box. Included are 200 pieces of cut & stripped wire 20 of each color: black, blue, brown, gray, green, orange, red, violet, white, and yellow. The leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our PTFE hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from silver-plated copper that offers high quality performance for all general-purpose electrical applications, and the PTFE insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Individual Lengths: Cut to 12 inches, stripped to 0.25 inches each end
- •10 different colors - 200 pieces total (200 feet of wire total)
- •Material: Silver-Plated Copper with PTFE Insulation
- •Conductor Diameter: 0.0187" | Overall Diameter: 0.039"
- •Type: MIL-W-16878/4, 600V Stranded Wire (19/38)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Heat Sink, 0.7 Deg C/W Panel Mount (HS072)
- KINDORF Strut Channel, 1-1/2" W, 8 ft. L, Gold (B 905 8)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, RD (30G396)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, White (MSCL-OP153M-WH)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length, 10 Colors, 0.0201" Diameter, PTFE, 600 Volts (24STRPTFEKIT10COLOR)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0190" Diameter, PTFE, 600 Volts (26PTFESTRRED100)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, White, 0.0641" Dia, UL1426, 60 Volts (14STRWHIUL1426500)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, White, 0.0253" Diameter, PTFE, 600 Volts (22PTFESTRWHI250)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 25 Feet (16SS316L25)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 32 AWG, 2.5 Lbs, 12212' Length, 0.0094" Diameter, Red (32HNS2.5)
- CHAINFLEX 14 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-25-05-25)
- Remington Industries Electrical Wire & Cable