Jumper Wire, 26 AWG, 600V-PVC, Stranded, 6in. Leads - 10 Colors - 200 Pieces Total
Mfr # CSKIT26MILWSTR6
Zoro # G010060367
Key Features
- Color 10 Colors
- Wire Length 6 in Each
- Jacket Material PVC
- Conductor Size 26 AWG
- Voltage 600V
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CSKIT26MILWSTR6
- Zoro # G010060367
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Length | 6 in Each |
Conductor Size | 26 AWG |
Outside Dia. | 0.039 in |
Details
Color | 10 Colors |
Jacket Material | PVC |
Voltage | 600V |
Conductor Material | Copper |
Standards | MIL-W-16878/1 |
Includes | 10 different colors - 200 pieces total (100 feet of wire total) |
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped MILW hook-up wires for a solution that's ready for your project right out of the box. Included are 200 pieces of cut & stripped wire 20 of each color: black, blue, brown, gray, green, orange, red, violet, white, and yellow. The leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our MILW hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Individual Lengths: Cut to 6 inches, stripped to 0.25 inches each end
- •10 different colors - 200 pieces total (100 feet of wire total)
- •Material: Tinned Copper with PVC Insulation
- •Conductor Diameter: 0.0190" | Overall Diameter: 0.039"
- •Type: MIL-W-16878/1, 600V Stranded Wire (7/34)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Vhb Adh., 1.5" X 1.5" (50 Pack), 50PK (ABM3H-AV-L)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (HHG)
- SENSING-SAF-STARTS Power Cord, 5-15P, SJTO, 9.6 ft., Blk, 18A, 14/3 (1998)
- WESTEK Foot Control Dimmer (6089B)
- REMINGTON INDUSTRIES 22 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 1000 ft Length (CMG2203-1000)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 100 ft Length Each, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRKIT100)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 34 AWG Gauge, 0.0063" Diameter, 1000 Feet (34SS316L1000)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 18 AWG, 100' Length, 0.0403" Diameter, Silver, Bus Bar Wire (18TCW)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 38 AWG Gauge, 0.0040” Diameter, 100 Feet (38SS316L100)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 16 AWG, 2.5 Lbs, 312' Length, 0.0538" Diameter, Red (16HNS2.5)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDBLA25)
- Remington Industries Electrical Wire & Cable