Jumper Wire, 24 AWG, Stranded, 18in. Leads - 10 Colors - 200 Pieces Total
Mfr # CSKIT24UL1007STR18
Zoro # G810060369
Key Features
- Color 10 Colors
- Wire Length 18 in Each
- Jacket Material PVC
- Conductor Size 24 AWG
- Outside Dia. 0.056 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CSKIT24UL1007STR18
- Zoro # G810060369
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Length | 18 in Each |
Conductor Size | 24 AWG |
Outside Dia. | 0.056 in |
Details
Color | 10 Colors |
Jacket Material | PVC |
Conductor Material | Copper |
Standards | UL Style 1007 |
Voltage | 300V |
Includes | 10 different colors - 200 pieces total (300 feet of wire total) |
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 200 pieces of cut & stripped wire 20 of each color: black, blue, brown, gray, green, orange, red, violet, white, and yellow. The leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Individual Lengths: Cut to 18 inches, stripped to 0.25 inches each end
- •10 different colors - 200 pieces total (300 feet of wire total)
- •Material: Tinned Copper with PVC Insulation
- •Conductor Diameter: 0.0201" | Overall Diameter: 0.056"
- •Type: UL Style 1007, 300V Stranded Wire (7/32)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 1.5 ft., White (PS-602-HG)
- QUICKCABLE Automotive Fuse, ATC Series, 15A, 32V DC, 25 PK (509128-025)
- HUBBELL Duplex Opening Wall Plates and Box Cover, Number of Gangs: 2 Aluminum, Brushed Finish, Silver (SA82)
- POWER FIRST Surge Protector Outlet Strip, White (52NY63)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Gray, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDGRA250)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 22 AWG, 1.0 Lbs, 502' Length, 0.0273" Diameter, 200°C, Natural (22H200P)
- REMINGTON INDUSTRIES 22 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.090in. Diameter, Orange, 500 ft Length (22UL3173STRORA500)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRRED)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 25 ft Length, White, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDWHI25)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 26 AWG, 2 oz, 157' Length, 0.0176" Diameter, 200°C, Natural (26H200P.125)
- CAROL 20 AWG 6 Conductor Stranded Multi-Conductor Cable GY (C0783A.41.10)
- Remington Industries Electrical Wire & Cable