Jumper Wire, 24 AWG, Solid, 6in. Leads - 10 Colors - 200 Pieces Total
Mfr # CSKIT24UL1007SLD6
Zoro # G010059545
Key Features
- Color 10 Colors
- Wire Length 6 in Each
- Jacket Material PVC
- Outside Dia. 0.053 in
- Standards UL Style 1007
Product Information
- Brand Remington Industries
- MFR # CSKIT24UL1007SLD6
- Zoro # G010059545
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Length | 6 in Each |
Outside Dia. | 0.053 in |
Conductor Size | 24 AWG |
Details
Color | 10 Colors |
Jacket Material | PVC |
Standards | UL Style 1007 |
Conductor Material | Copper |
Voltage | 300V |
Includes | 10 different colors - 200 pieces total (100 feet of wire total) |
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 200 pieces of cut & stripped wire 20 of each color: black, blue, brown, gray, green, orange, red, violet, white, and yellow. The leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Individual Lengths: Cut to 6 inches, stripped to 0.25 inches each end
- •10 different colors - 200 pieces total (100 feet of wire total)
- •Material: Tinned Copper with PVC Insulation
- •Conductor Diameter: 0.0201" | Overall Diameter: 0.053"
- •Type: UL Style 1007, 300V Solid Wire
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM6E14)
- APPLETON ELECTRIC Reducing Bushing, Haz, Al, 1-1/2 to 1-1/4In (RB150-125A)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 3 Pole, 120/240V AC (QO340VH)
- SIEMENS Diode Assembly for IEC Contactor (3RT29161EH00)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 18 AWG, 100' Length, 0.0403" Diameter, Silver, Bus Bar Wire (18TCW)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0067 Diameter, Violet, 1000 ft Length (20UL1007TPCVIO1000)
- REMINGTON INDUSTRIES Litz Wire, 14 AWG Unserved Sngl Build, 5/52/38 Stranding, 8 oz Spool, Ideal for ~100 kHz Apps (260/38LITZ.5)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire Kit, 100 ft Length Each, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRKIT100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 20 AWG, 2 oz, 39' Length, 0.0343" Diameter, 200°C, Natural (20H200P.125)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Violet, 0.0508" Diameter, PTFE, 600 Volts (16PTFESTRVIO500)
- SOUTHWIRE 12 AWG 3 Conductor Solid Metal Clad Armored Cable 600V SLVR (55510401)
- Remington Industries Electrical Wire & Cable