Jumper Wire, 24 AWG, 600V-PVC, Stranded, 6in. Leads - 10 Colors - 200 Pieces Total
Mfr # CSKIT24UL1015STR6
Zoro # G310060135
Key Features
- Color 10 Colors
- Wire Length 6 in Each
- Jacket Material PVC
- Standards UL Style 1015
- Conductor Material Copper
Product Information
- Brand Remington Industries
- MFR # CSKIT24UL1015STR6
- Zoro # G310060135
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Length | 6 in Each |
Conductor Size | 24 AWG |
Outside Dia. | 0.088 in |
Details
Color | 10 Colors |
Jacket Material | PVC |
Standards | UL Style 1015 |
Conductor Material | Copper |
Voltage | 600V |
Includes | 10 different colors - 200 pieces total (100 feet of wire total) |
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1015 hook-up wires for a solution that's ready for your project right out of the box. Included are 200 pieces of cut & stripped wire 20 of each color: black, blue, brown, gray, green, orange, red, violet, white, and yellow. The leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1015 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Individual Lengths: Cut to 6 inches, stripped to 0.25 inches each end
- •10 different colors - 200 pieces total (100 feet of wire total)
- •Material: Tinned Copper with PVC Insulation
- •Conductor Diameter: 0.0201" | Overall Diameter: 0.088"
- •Type: UL Style 1015, 600V Stranded Wire (7/32)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Terminal Block (GV1G09)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (HNF362)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3T-SL13)
- W BOX RWAY CONN 1-1/4in INS COR, 4PK (0E-125ICW4)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0201" Dia, UL1007, 300 Volts (24UL1007STRKIT10COLOR100)
- REMINGTON INDUSTRIES Magnet Wire, 200°C, 16 AWG, 2.5 Lbs, 312' Length, 0.0535" Diameter, Natural (16H2002.5)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI500)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Solid Hook-Up Wire, 300V, 0.0641" Diameter, Black, 25' Length (14UL1007SLDBLA25)
- REMINGTON INDUSTRIES M17/176-00002 Twinax Cable (Shielded Twisted Pair) with Blue PFA Jacket, 4 ft Length (M17/176-00002-4)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Blue, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRBLU500)
- MARMON HOME IMPROVEMENT PROD 14-2 Underground Feeder Cable With Ground - 25 ft. (853143)
- Remington Industries Electrical Wire & Cable