Jumper Wire, 24 AWG, 600V-PVC, Stranded, 18in. Leads - 10 Colors - 200 Pieces Total
Mfr # CSKIT24UL1015STR18
Zoro # G810060154
Key Features
- Color 10 Colors
- Wire Length 18 in Each
- Jacket Material PVC
- Voltage 600V
- Standards UL Style 1015
Product Information
- Brand Remington Industries
- MFR # CSKIT24UL1015STR18
- Zoro # G810060154
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Length | 18 in Each |
Outside Dia. | 0.088 in |
Conductor Size | 24 AWG |
Details
Color | 10 Colors |
Jacket Material | PVC |
Voltage | 600V |
Standards | UL Style 1015 |
Includes | 10 different colors - 200 pieces total (300 feet of wire total) |
Conductor Material | Copper |
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1015 hook-up wires for a solution that's ready for your project right out of the box. Included are 200 pieces of cut & stripped wire 20 of each color: black, blue, brown, gray, green, orange, red, violet, white, and yellow. The leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1015 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Individual Lengths: Cut to 18 inches, stripped to 0.25 inches each end
- •10 different colors - 200 pieces total (300 feet of wire total)
- •Material: Tinned Copper with PVC Insulation
- •Conductor Diameter: 0.0201" | Overall Diameter: 0.088"
- •Type: UL Style 1015, 600V Stranded Wire (7/32)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 5 Fuses Included 10 A to 30 A, 250V AC, 32V AC (BP/AGC-A5-RP)
- FUNCTIONAL DEVICES Transformer, 100 VA, 120V, 277V (LTA100)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033)
- LUTRON Receptacles, GFCI, Tamper-Resistant, Snow (SCR-15-GFST-SW)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 16 AWG, 10 lb, 126Ft Length, 00545 Dia, Nat (16H240P)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 36 AWG Gauge, 0.0050” Diameter, 100 Feet (36SS316L100)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRRED25)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, White, 500 ft Length (22UL1007TPCWHI500)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 34 AWG Gauge, 0.0063" Diameter, 1000 Feet (34SS316L1000)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 1000FT Lngth, Green, 0.0641" Dia, UL1426, 60 Volts (14STRGREUL14261000)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Blue, 500 ft Length (22UL1007TPCBLU500)
- Remington Industries Electrical Wire & Cable