Jumper Wire, 22 AWG, Solid, 18in. Leads - 10 Colors - 200 Pieces Total
Mfr # CSKIT22UL1007SLD18
Zoro # G010059835
Key Features
- Color 10 Colors
- Wire Length 18 in Each
- Jacket Material PVC
- Conductor Size 22 AWG
- Includes 10 different colors - 200 pieces total (300 feet of wire total)
Product Information
- Brand Remington Industries
- MFR # CSKIT22UL1007SLD18
- Zoro # G010059835
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Length | 18 in Each |
Conductor Size | 22 AWG |
Outside Dia. | 0.058 in |
Details
Color | 10 Colors |
Jacket Material | PVC |
Includes | 10 different colors - 200 pieces total (300 feet of wire total) |
Voltage | 300V |
Standards | UL Style 1007 |
Conductor Material | Copper |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 200 pieces of cut & stripped wire 20 of each color: black, blue, brown, gray, green, orange, red, violet, white, and yellow. The leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Individual Lengths: Cut to 18 inches, stripped to 0.25 inches each end
- •10 different colors - 200 pieces total (300 feet of wire total)
- •Material: Tinned Copper with PVC Insulation
- •Conductor Diameter: 0.0254" | Overall Diameter: 0.058"
- •Type: UL Style 1007, 300V Solid Wire
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 12 x 6, Steel/Gray (CHKO12126)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-04-100)
- B&B ELECTRONICS HIGH ENERGY PROTECTOR SURGE SUPPRESSOR (485HESP)
- FLEX-STRUT Bracket, Double-Channel, 24" (FS-5637-24 E/G)
- REMINGTON INDUSTRIES 16 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.088" Dia, 60V (16STRTXLKIT10COLOR100)
- REMINGTON INDUSTRIES 22 AWG Gauge PTFE Wire Kit, Stranded Hook Up Wire, 25' Length Each, 0.0253" Diameter, 600 Volts (22STRPTFEKIT)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 30 AWG, 25' Length, 0.0100" Diameter, Silver (30N8025)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRBLA25)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 28 AWG, 2 oz, 248 Length, 0.0144" Diameter, Red (28HNSP.125)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 25' Length, 0.0253" Diameter, Natural (22BCW25)
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3694)
- Remington Industries Electrical Wire & Cable