Jumper Wire, 22 AWG, 600V-PVC, Stranded, 6in. Leads - 10 Colors - 200 Pieces Total
Mfr # CSKIT22UL1015STR6
Zoro # G810059554
Key Features
- Color 10 Colors
- Wire Length 6 in Each
- Jacket Material PVC
- Includes 10 different colors - 200 pieces total (100 feet of wire total)
- Conductor Material Copper
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CSKIT22UL1015STR6
- Zoro # G810059554
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Length | 6 in Each |
Outside Dia. | 0.095 in |
Conductor Size | 22 AWG |
Details
Color | 10 Colors |
Jacket Material | PVC |
Includes | 10 different colors - 200 pieces total (100 feet of wire total) |
Conductor Material | Copper |
Standards | UL Style 1015 |
Voltage | 600V |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1015 hook-up wires for a solution that's ready for your project right out of the box. Included are 200 pieces of cut & stripped wire 20 of each color: black, blue, brown, gray, green, orange, red, violet, white, and yellow. The leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1015 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Individual Lengths: Cut to 6 inches, stripped to 0.25 inches each end
- •10 different colors - 200 pieces total (100 feet of wire total)
- •Material: Tinned Copper with PVC Insulation
- •Conductor Diameter: 0.0254" | Overall Diameter: 0.095"
- •Type: UL Style 1015, 600V Stranded Wire (7/30)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Cable Bracket, Spring Steel (459)
- FLEX-STRUT Channel Nut, No. 10/24 (FS-1024NS E/G)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 40mA, 250V AC, 35A at 250V AC, 5 PK (GDC-40MA)
- APPLETON ELECTRIC Replacement, Receptacle, 30A, 4P, 4W (ARI-3044)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, Red, 0.109" Diameter, 600 Volts, Building Wire (14STRREDTHHN100)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 250 ft Length, Gray, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDGRA250)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRBLA250)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 250 Feet (16SS316L250)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Brown, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBRO25)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 14 AWG, 10 lb, 79Ft Length, 00682 Dia, Nat (14H240P)
- SOUTHWIRE 14 AWG 4 Conductor Solid Metal Clad 600V 250 ft. SLVR (68718601)
- Remington Industries Electrical Wire & Cable