Jumper Wire, 22 AWG, 600V-PVC, Stranded, 12in. Leads - 10 Colors - 200 Pieces Total
Mfr # CSKIT22UL1015STR12
Zoro # G210059505
Key Features
- Color 10 Colors
- Wire Length 12 in Each
- Jacket Material PVC
- Standards UL Style 1015
- Conductor Material Copper
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CSKIT22UL1015STR12
- Zoro # G210059505
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Length | 12 in Each |
Conductor Size | 22 AWG |
Outside Dia. | 0.095 in |
Details
Color | 10 Colors |
Jacket Material | PVC |
Standards | UL Style 1015 |
Conductor Material | Copper |
Voltage | 600V |
Includes | 10 different colors - 200 pieces total (200 feet of wire total) |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1015 hook-up wires for a solution that's ready for your project right out of the box. Included are 200 pieces of cut & stripped wire 20 of each color: black, blue, brown, gray, green, orange, red, violet, white, and yellow. The leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1015 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Individual Lengths: Cut to 12 inches, stripped to 0.25 inches each end
- •10 different colors - 200 pieces total (200 feet of wire total)
- •Material: Tinned Copper with PVC Insulation
- •Conductor Diameter: 0.0254" | Overall Diameter: 0.095"
- •Type: UL Style 1015, 600V Stranded Wire (7/30)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Universal Pipe Strap, 1-1/4 In, PK10 (V111 1-1/4EG)
- SIEMENS Boot, Silicone, 30mm, Transparent (52AABA)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (FGN1.00BK10)
- GE Thermal Unit, 1.38 to 1.46A (CR123C163A)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, White, 0.0403" Diameter, PTFE, 600 Volts (18PTFESTRWHI1000)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0067 Diameter, Black, 250 ft Length (20UL1007TPCBLA250)
- REMINGTON INDUSTRIES Litz Wire, 20 AWG Unserved Sngl Build, 64/38 Stranding, 4 oz Spool, Ideal for ~100 kHz Applications (64/38LITZ.25)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 1000 Feet (16SS316L1000)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 500 ft Length, Green, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDGRE500)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 250 Feet (24SS316L250)
- REMINGTON INDUSTRIES Magnet Wire, 200°C, 24 AWG, 2.5 Lbs, 1975' Length, 0.0220" Diameter, Natural (24H2002.5)
- Remington Industries Electrical Wire & Cable