Jumper Wire, 20 AWG, Stranded, 6in. Leads - 10 Colors - 200 Pieces Total
Mfr # CSKIT20UL1007STR6
Zoro # G710060438
Key Features
- Color 10 Colors
- Wire Length 6 in Each
- Jacket Material PVC
- Includes 10 different colors - 200 pieces total (100 feet of wire total)
- Voltage 300V
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CSKIT20UL1007STR6
- Zoro # G710060438
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Length | 6 in Each |
Conductor Size | 20 AWG |
Outside Dia. | 0.070 in |
Details
Color | 10 Colors |
Jacket Material | PVC |
Includes | 10 different colors - 200 pieces total (100 feet of wire total) |
Voltage | 300V |
Standards | UL Style 1007 |
Conductor Material | Copper |
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 200 pieces of cut & stripped wire 20 of each color: black, blue, brown, gray, green, orange, red, violet, white, and yellow. The leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Individual Lengths: Cut to 6 inches, stripped to 0.25 inches each end
- •10 different colors - 200 pieces total (100 feet of wire total)
- •Material: Tinned Copper with PVC Insulation
- •Conductor Diameter: 0.0320" | Overall Diameter: 0.070"
- •Type: UL Style 1007, 300V Stranded Wire (10/30)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.187in ID, Black, 4ft, PK12 (EPS300-3/16-48"-BLACK-12 PCS)
- ABB Electrical Box, 25 cu in, Outlet Box, 2 Gang, PVC (B225R-UPC)
- GROTE ABS Cable, 4/12, 2/10, 1/8 ga., 100 ft. (82-5621)
- PACER GROUP Pacer 12/2 AWG Safety Duplex Cable, Red/Yellow, Sold By The Foot (W12/2RYW-FT)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 20 AWG, 1.0 Lbs, 314' Length, 0.0343" Diameter, 200°C, Natural (20H200P)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 2 oz, 100' Length, 0.0221" Diameter, Red (24SNSP.125)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Strnd Hook Up Wire 10-Color Kit, 25FT Lngth Each, 0.0508" Dia, UL1426, 60V (16STRUL1426KIT10COLOR)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 38 AWG Gauge, 0.0040” Diameter, 100 Feet (38SS316L100)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI250)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire Kit, 50 ft Length Each, 0.128" Diameter, 600 Volts, Building Wire (12STRTHHNKIT50)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 8 oz, 100' Length, 0.0428" Diameter, 200°C, Natural (18H200P.5)
- Remington Industries Electrical Wire & Cable