Jumper Wire, 20 AWG, Stranded, 18in. Leads - 10 Colors - 200 Pieces Total
Mfr # CSKIT20UL1007STR18
Zoro # G010060435
Key Features
- Color 10 Colors
- Wire Length 18 in Each
- Jacket Material PVC
- Conductor Material Copper
- Includes 10 different colors - 200 pieces total (300 feet of wire total)
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CSKIT20UL1007STR18
- Zoro # G010060435
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Length | 18 in Each |
Conductor Size | 20 AWG |
Outside Dia. | 0.070 in |
Details
Color | 10 Colors |
Jacket Material | PVC |
Conductor Material | Copper |
Includes | 10 different colors - 200 pieces total (300 feet of wire total) |
Voltage | 300V |
Standards | UL Style 1007 |
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 200 pieces of cut & stripped wire 20 of each color: black, blue, brown, gray, green, orange, red, violet, white, and yellow. The leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Individual Lengths: Cut to 18 inches, stripped to 0.25 inches each end
- •10 different colors - 200 pieces total (300 feet of wire total)
- •Material: Tinned Copper with PVC Insulation
- •Conductor Diameter: 0.0320" | Overall Diameter: 0.070"
- •Type: UL Style 1007, 300V Stranded Wire (10/30)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Holder, 50A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (N331143)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 8 to 13 psi, Standard Action (76576-B00000100-01)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Green (9001KR24GM)
- SQUARE D Push Button Control Station, 1NO/1NC, 30mm (9001BW241)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Gray, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDGRA250)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRBLA25)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire Kit, 50 ft Length Each, 0.128" Diameter, 600 Volts, Building Wire (12STRTHHNKIT50)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRYEL25)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 100 ft Length, Red, 0.119" Diameter, 600 Volts, Building Wire (12SLDREDTHHN100)
- REMINGTON INDUSTRIES 8 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.1285" Diameter, GPT, 60 Volts (8GPTSTRWHI100)
- CAROL 12 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02426.35T.05)
- Remington Industries Electrical Wire & Cable