Jumper Wire, 20 AWG, PTFE, Stranded, 6in. Leads - 10 Colors - 200 Pieces Total
Mfr # CSKIT20PTFESTR6
Zoro # G010060008
Key Features
- Color 10 Colors
- Wire Length 6 in Each
- Jacket Material PTFE
- Voltage 600V
- Conductor Material Copper
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CSKIT20PTFESTR6
- Zoro # G010060008
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Length | 6 in Each |
Conductor Size | 20 AWG |
Outside Dia. | 0.058 in |
Details
Color | 10 Colors |
Jacket Material | PTFE |
Voltage | 600V |
Conductor Material | Copper |
Includes | 10 different colors - 200 pieces total (100 feet of wire total) |
Standards | MIL-W-16878/4 |
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped PTFE hook-up wires for a solution that's ready for your project right out of the box. Included are 200 pieces of cut & stripped wire 20 of each color: black, blue, brown, gray, green, orange, red, violet, white, and yellow. The leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our PTFE hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from silver-plated copper that offers high quality performance for all general-purpose electrical applications, and the PTFE insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Individual Lengths: Cut to 6 inches, stripped to 0.25 inches each end
- •10 different colors - 200 pieces total (100 feet of wire total)
- •Material: Silver-Plated Copper with PTFE Insulation
- •Conductor Diameter: 0.0377" | Overall Diameter: 0.058"
- •Type: MIL-W-16878/4, 600V Stranded Wire (19/32)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Contacts Kit, NEMA Sz 2, 1 Pole (75FP14)
- FUNCTIONAL DEVICES-RIB Mu1C 4 Track-Mount Relay (RIBMU1C)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP1614A)
- EATON Molded Case Circuit Breaker, EHD Series 70A, 3 Pole, 480V AC (EHD3070)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, White, 1000 ft Length (18UL1015TPCWHI1000)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRKIT)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 500 Feet (16SS316L500)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 100' Length, 0.0508" Diameter, Natural (16BCW100)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire Kit, 100FT Lngth Each, 0.0403" Dia, UL1426, 60 Volts (18STRUL1426KIT100)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 100 Feet (18SS316L100)
- CHAINFLEX 20 AWG 2 Conductor Continuous Flex Control Cable 300V BL (CF9-05-02-1)
- Remington Industries Electrical Wire & Cable