Jumper Wire, 20 AWG, PTFE, Stranded, 12in. Leads - 10 Colors - 200 Pieces Total
Mfr # CSKIT20PTFESTR12
Zoro # G810060109
Key Features
- Color 10 Colors
- Wire Length 12 in Each
- Jacket Material PTFE
- Standards MIL-W-16878/4
- Includes 10 different colors - 200 pieces total (200 feet of wire total)
Product Information
- Brand Remington Industries
- MFR # CSKIT20PTFESTR12
- Zoro # G810060109
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Length | 12 in Each |
Conductor Size | 20 AWG |
Outside Dia. | 0.058 in |
Details
Color | 10 Colors |
Jacket Material | PTFE |
Standards | MIL-W-16878/4 |
Includes | 10 different colors - 200 pieces total (200 feet of wire total) |
Conductor Material | Copper |
Voltage | 600V |
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped PTFE hook-up wires for a solution that's ready for your project right out of the box. Included are 200 pieces of cut & stripped wire 20 of each color: black, blue, brown, gray, green, orange, red, violet, white, and yellow. The leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our PTFE hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from silver-plated copper that offers high quality performance for all general-purpose electrical applications, and the PTFE insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Individual Lengths: Cut to 12 inches, stripped to 0.25 inches each end
- •10 different colors - 200 pieces total (200 feet of wire total)
- •Material: Silver-Plated Copper with PTFE Insulation
- •Conductor Diameter: 0.0377" | Overall Diameter: 0.058"
- •Type: MIL-W-16878/4, 600V Stranded Wire (19/32)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (RB14-10F)
- SQUARE D Panelboard Main Breaker Kit, 250A, 347V (N250MJ)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 12, 13, Screw On (B060404SC)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1022Dc (DCT1022DC)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 100 ft Length, Yellow, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDYEL)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 500 ft Length, White, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRWHI500)
- REMINGTON INDUSTRIES 16 AWG Gauge Primary Wire Kit, Stranded Hook Up Wire, 25 ft Length Each, 0.0508" Diameter, 60 Volts (16STRGPTKIT)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 500 ft Length, White, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRWHI500)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Orange, 0.0508" Diameter, PTFE, 600 Volts (16PTFESTRORA250)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA500)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRKIT)
- Remington Industries Electrical Wire & Cable