Jumper Wire, 20 AWG, 600V-PVC, Stranded, 6in. Leads - 10 Colors - 200 Pieces Total
Mfr # CSKIT20UL1015STR6
Zoro # G310059764
Key Features
- Color 10 Colors
- Wire Length 6 in Each
- Jacket Material PVC
- Conductor Material Copper
- Conductor Size 20 AWG
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CSKIT20UL1015STR6
- Zoro # G310059764
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Length | 6 in Each |
Conductor Size | 20 AWG |
Outside Dia. | 0.100 in |
Details
Color | 10 Colors |
Jacket Material | PVC |
Conductor Material | Copper |
Standards | UL Style 1015 |
Voltage | 600V |
Includes | 10 different colors - 200 pieces total (100 feet of wire total) |
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped UL1015 hook-up wires for a solution that's ready for your project right out of the box. Included are 200 pieces of cut & stripped wire 20 of each color: black, blue, brown, gray, green, orange, red, violet, white, and yellow. The leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1015 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Individual Lengths: Cut to 6 inches, stripped to 0.25 inches each end
- •10 different colors - 200 pieces total (100 feet of wire total)
- •Material: Tinned Copper with PVC Insulation
- •Conductor Diameter: 0.0320" | Overall Diameter: 0.100"
- •Type: UL Style 1015, 600V Stranded Wire (10/30)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Modular Plug 4C 6x4 RJ11 Flat Stranded U (301-064)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Power On (ZBY2326)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe, Slim Intrfce, 5 Pin (RSLZRA3)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 8A, 2 Pole, 277/480V AC, C Curve (FAZ-C8/2-NA)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDRED25)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Yellow, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRYEL500)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, Green, 0.128" Diameter, 600 Volts, Building Wire (12STRGRETHHN100)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 16 AWG, 25' Length, 0.0508" Diameter, Silver (16TCW25)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Orange, 25' Length (14UL1015STRORA25)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 28 AWG, 1.0 Lbs, 1987' Length, 0.0142" Diameter, 200°C, Natural (28H200P)
- ANCOR Dark Blue 12 AWG Tinned Copper Wire - 25' (106102)
- Remington Industries Electrical Wire & Cable