Jumper Wire, 18 AWG, Stranded, 18in. Leads - 10 Colors - 200 Pieces Total
Mfr # CSKIT18UL1007STR18
Zoro # G610060286
Key Features
- Color 10 Colors
- Wire Length 18 in Each
- Jacket Material PVC
- Includes 10 different colors - 200 pieces total (300 feet of wire total)
- Conductor Material Copper
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CSKIT18UL1007STR18
- Zoro # G610060286
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Length | 18 in Each |
Conductor Size | 18 AWG |
Outside Dia. | 0.080 in |
Details
Color | 10 Colors |
Jacket Material | PVC |
Includes | 10 different colors - 200 pieces total (300 feet of wire total) |
Conductor Material | Copper |
Standards | UL Style 1007 |
Voltage | 300V |
Description
Remington Industries offers this bundle of 18 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 200 pieces of cut & stripped wire 20 of each color: black, blue, brown, gray, green, orange, red, violet, white, and yellow. The leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Individual Lengths: Cut to 18 inches, stripped to 0.25 inches each end
- •10 different colors - 200 pieces total (300 feet of wire total)
- •Material: Tinned Copper with PVC Insulation
- •Conductor Diameter: 0.0403" | Overall Diameter: 0.080"
- •Type: UL Style 1007, 300V Stranded Wire (16/30)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 8 AWG (10mm2) Twin , PK50 (97 99 377)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25ANB125T)
- CAROL 18 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. GY (E1030S.30.10)
- ERICSON POWER RECEPTACLE w/METAL W/P BOX 21" LEA (SR50)
- REMINGTON INDUSTRIES M17/176-00002 Twinax Cable (Shielded Twisted Pair) with Blue PFA Jacket, 250 ft Length (M17/176-00002-250)
- REMINGTON INDUSTRIES UL1015 Commercial Copper Wire, Bright, Black, 18 AWG, 0.0403" Diameter, 100' Length (18UL1015STRBLA)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 1000' Length, 0.0253" Diameter, Natural (22BCW1000)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRBLA25)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 32 AWG, 1.0 Lbs, 4885' Length, 0.0094" Diameter, Red (32HNSP)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0190" Dia, UL1007, 300 Volts (26UL1007STRKIT10COLOR100)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 100 ft Length, Green, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDGRE)
- Remington Industries Electrical Wire & Cable