Jumper Wire, 18 AWG, 600V-PVC, Stranded, 12in. Leads - 10 Colors - 200 Pieces Total
Mfr # CSKIT18UL1015STR12
Zoro # G810060352
Key Features
- Color 10 Colors
- Wire Length 12 in Each
- Jacket Material PVC
- Conductor Size 18 AWG
- Outside Dia. 0.110 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CSKIT18UL1015STR12
- Zoro # G810060352
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Length | 12 in Each |
Conductor Size | 18 AWG |
Outside Dia. | 0.110 in |
Details
Color | 10 Colors |
Jacket Material | PVC |
Standards | UL Style 1015 |
Includes | 10 different colors - 200 pieces total (200 feet of wire total) |
Voltage | 600V |
Conductor Material | Copper |
Description
Remington Industries offers this bundle of 18 AWG pre-cut and pre-stripped UL1015 hook-up wires for a solution that's ready for your project right out of the box. Included are 200 pieces of cut & stripped wire 20 of each color: black, blue, brown, gray, green, orange, red, violet, white, and yellow. The leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1015 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Individual Lengths: Cut to 12 inches, stripped to 0.25 inches each end
- •10 different colors - 200 pieces total (200 feet of wire total)
- •Material: Tinned Copper with PVC Insulation
- •Conductor Diameter: 0.0403" | Overall Diameter: 0.110"
- •Type: UL Style 1015, 600V Stranded Wire (16/30)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 90A, 2 Pole, 120/240V AC (QO290VH)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 2P 30A (C25BNB230T)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 12mm, 2 wire (XS512B1MAL2)
- KABLE KONTROL 2:1 Heat Shrink Tubing - 1/2" Diameter - 4' ft - Black - Dual Wall Adhesive Lined (HS505-1-BLACK)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 50 ft Length, Black, 0.109" Diameter, 600 Volts, Building Wire (14STRBLATHHN50)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG, 0.0641" Diameter, Silver (Copper, 25 ft) (14TCW25)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Brown, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBRO25)
- REMINGTON INDUSTRIES 14/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Black, Flat Boat Cbl, UL1426, 600V (14DBCRED/BLA250)
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.045" Dia, 60V (18STRGXLKIT10COLOR100)
- REMINGTON INDUSTRIES 24 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0056 Diameter, Green, 1000 ft Length (24UL1007TPCGRE1000)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, White, 1000 ft Length (18UL1015TPCWHI1000)
- Remington Industries Electrical Wire & Cable