Jumper Wire, 16 AWG, 600V-PVC, Stranded, 18in. Leads - 10 Colors - 200 Pieces Total
Mfr # CSKIT16UL1015STR18
Zoro # G110060427
Key Features
- Color 10 Colors
- Wire Length 18 in Each
- Jacket Material PVC
- Voltage 600V
- Includes 10 different colors - 200 pieces total (300 feet of wire total)
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CSKIT16UL1015STR18
- Zoro # G110060427
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Length | 18 in Each |
Outside Dia. | 0.124 in |
Conductor Size | 16 AWG |
Details
Color | 10 Colors |
Jacket Material | PVC |
Voltage | 600V |
Includes | 10 different colors - 200 pieces total (300 feet of wire total) |
Standards | UL Style 1015 |
Conductor Material | Copper |
Description
Remington Industries offers this bundle of 16 AWG pre-cut and pre-stripped UL1015 hook-up wires for a solution that's ready for your project right out of the box. Included are 200 pieces of cut & stripped wire 20 of each color: black, blue, brown, gray, green, orange, red, violet, white, and yellow. The leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1015 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Individual Lengths: Cut to 18 inches, stripped to 0.25 inches each end
- •10 different colors - 200 pieces total (300 feet of wire total)
- •Material: Tinned Copper with PVC Insulation
- •Conductor Diameter: 0.0508" | Overall Diameter: 0.124"
- •Type: UL Style 1015, 600V Stranded Wire (26/30)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12, 13, Non Hinged Clamp (B100804CH)
- GENESIS 7 WAY JUNCTION BOX COLOR STUDS FIXED BASE (JB 7 BLK)
- TRIPP LITE Surge, Theater, 10 outlet, 3840J, 8ft cord (HT10DBS)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. RD (87-8500)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG 0.0641" Diameter, Silver (Copper, 100 ft) (14TCW)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 1.0 Lbs, 803' Length, 0.0221" Diameter, Red (24SNSP)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, Green, 0.128" Diameter, 600 Volts, Building Wire (12STRGRETHHN100)
- REMINGTON INDUSTRIES 28 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0035 Diameter, Gray, 1000 ft Length (28UL1061STRGRA1000)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 16 AWG, 10 lb, 126Ft Length, 00545 Dia, Nat (16H240P)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 43 AWG, 1.0 Lbs, 66092' Length, 0.0024" Diameter, Natural (43SNSP)
- ZORO SELECT 14 AWG 2 Conductor Portable Cord 600V 250 ft. BK (2TYG4)
- Remington Industries Electrical Wire & Cable