Jumper Wire, 14 AWG, Solid, 6in. Leads - 10 Colors - 200 Pieces Total
Mfr # CSKIT14UL1007SLD6
Zoro # G110059698
Key Features
- Color 10 Colors
- Wire Length 6 in Each
- Jacket Material PVC
- Conductor Size 14 AWG
- Standards UL Style 1007
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CSKIT14UL1007SLD6
- Zoro # G110059698
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Length | 6 in Each |
Conductor Size | 14 AWG |
Outside Dia. | 0.097 in |
Details
Color | 10 Colors |
Jacket Material | PVC |
Standards | UL Style 1007 |
Includes | 10 different colors - 200 pieces total (100 feet of wire total) |
Conductor Material | Copper |
Voltage | 300V |
Description
Remington Industries offers this bundle of 14 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 200 pieces of cut & stripped wire 20 of each color: black, blue, brown, gray, green, orange, red, violet, white, and yellow. The leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Individual Lengths: Cut to 6 inches, stripped to 0.25 inches each end
- •10 different colors - 200 pieces total (100 feet of wire total)
- •Material: Tinned Copper with PVC Insulation
- •Conductor Diameter: 0.0641" | Overall Diameter: 0.097"
- •Type: UL Style 1007, 300V Solid Wire
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE CURRENT Circuit Breaker, THQP Series 20A, 2 Pole, 120/240V AC (THQP220)
- AC WORKS NEMA L14-30P 30A 125/250V 4-Prong Locking Male Plug With UL, C-UL Approval in Black (ASL1430P-BK)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 3/8", PK5 (6406-005F)
- YARD BUTLER 16 in. Spade Steel Handle (72579)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 1.0 Lbs, 12772' Length, 0.0055" Diameter, 200°C, Natural (36S200P)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 500 ft Length, White, 0.0508" Diameter, PTFE, 600 Volts (16PTFESTRWHI500)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire Kit, 100 ft Length Each, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDKIT100)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRRED)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 23 AWG, 10 Lbs, 6337' Length, 0.0236" Diameter, Red (23SNS10)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 31 AWG, 2 oz, 494' Length, 0.0104" Diameter, Red (31HNSP.125)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-40-04-100)
- Remington Industries Electrical Wire & Cable