Remington Industries

Guitar Pickup Cable: 4 Conductors (28 AWG) w/ Drain Wire & Shield, 0.126" OD, 250 ft Length


product price: $500.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This 4-conductor, 250-foot length of guitar pickup cable from Remington Industries is ideal for musical hobbyists and professional guitarists alike. The four stranded conductors are individually insulated in color-coded PVC (black, white, green, & red), and surrounding these conductors is a foil shield with a drain wire. Additionally, the whole cable is covered with a black PVC jacket that protects the inner components from abrasion and any chemicals. Guitar pickup cable is commonly used for coil splitting double-coil pickups (humbuckers) and tapping single coil pickups. It is also useful for lengthy runs between components where minimal electromagnetic interference is desired. Remington Industries offers 2-conductor and 4-conductor guitar pickup wires in several lengths to best suit your project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.