Shop All Indoor Game Tables
Remington Industries
Guitar Pickup Cable: 4 Conductors (28 AWG) w/ Drain Wire & Shield, 0.126" OD, 100 ft Length
Mfr # GSPC-4C100
Zoro # G301911958
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Insulation Material PVC
- Wire Size 28 AWG
- Shielding Foil
- Number of Conductors 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # GSPC-4C100
- Zoro # G301911958
- Country of Origin United States
- Category Indoor Game Tables
Dimensions
Length | 100 ft |
Wire Size | 28 AWG |
Overall Diameter | 0.126 in |
Details
Item | Guitar Pickup Cable |
Insulation Material | PVC |
Shielding | Foil |
Number of Conductors | 4 |
Insulation Thickness | 0.008 in |
Stranding | 7 x 36 |
Shielded / Unshielded | Shielded |
Wire Material | Tinned copper |
Insulation Color | Black |
Wire Type | Stranded |
Description
This 4-conductor, 100-foot length of guitar pickup cable from Remington Industries is ideal for musical hobbyists and professional guitarists alike. The four stranded conductors are individually insulated in color-coded PVC (black, white, green, & red), and surrounding these conductors is a foil shield with a drain wire. Additionally, the whole cable is covered with a black PVC jacket that protects the inner components from abrasion and any chemicals. Guitar pickup cable is commonly used for coil splitting double-coil pickups (humbuckers) and tapping single coil pickups. It is also useful for lengthy runs between components where minimal electromagnetic interference is desired. Remington Industries offers 2-conductor and 4-conductor guitar pickup wires in several lengths to best suit your project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBER Weber Q1 Griddle (6558)
- HARRIS Board Glue 5Pk (GB-5)
- AFTERMARKET Seal Kit fits John Deere Stabilizer Grapple Tilt Cylinder 350 350B (RE18754)
- TEEJET TeeJet Lawn Spray Gun (25660-4.0)
- REMINGTON INDUSTRIES Guitar Pickup Cable: 4 Conductors (28 AWG) w/ Drain Wire & Shield, 0.126" OD, 250 ft Length (GSPC-4C250)
- HATHAWAY Pool Table, 7 ft. Size, 31"H, Plastic Drop (BG4023)
- JCPAL JCPal JCP5284 10.2 in. Dura Pro Case with Pencil Holder for 2019/2020/2021 iPad French Gray (JCP5284)
- TRADEMARK GAMEROOM Coors Light Dartboard Set (CL7000-GRY)
- PGIK PGIK SMS1-RD Light Weight Folding Student Music Stand; Red (SMS1-RD)
- TANDESA LLC Taye TMW MetalWorks Single Bass Drum Pedal (TMW)
- HALEX Table Tennis 4 Play Set (40-57300)
- Remington Industries Indoor Games