Shop All Indoor Game Tables
Remington Industries
Guitar Pickup Cable: 2 Conductors (28 AWG) w/ Drain Wire & Shield, 0.107" OD, 250 ft Length
Mfr # GSPC-2C250
Zoro # G201912093
Free Shipping & Returns
$357.99
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
- Brand Remington Industries
- MFR # GSPC-2C250
- Zoro # G201912093
- Country of Origin United States
- Category Indoor Game Tables
Description
This 2-conductor, 250-foot length of guitar pickup cable from Remington Industries is ideal for musical hobbyists and professional guitarists alike. The two stranded conductors are individually insulated in color-coded PVC (black & white), and surrounding these conductors is a foil shield with a drain wire. Additionally, the whole cable is covered with a black PVC jacket that protects the inner components from abrasion and any chemicals. Guitar pickup cable is commonly used for coil splitting double-coil pickups (humbuckers) and tapping single coil pickups. It is also useful for lengthy runs between components where minimal electromagnetic interference is desired. Remington Industries offers 2-conductor and 4-conductor guitar pickup wires in several lengths to best suit your project.
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
- FLOWZONE 115 PSI High/Variable Pressure Pump Assembly . (FZVABN-2/FZVABN-2.5/FZVACF-2/FZVACF-2.5) (FZRAEY)
- BELL SPORTS S/B Tire Pump (7076435)
- TRUE TEMPER Greensweeper 24 Poly Leaf Rake (64309)
- JACK POSTRP WHT Child Porch Rocker (KN-10W)
- REMINGTON INDUSTRIES Guitar Pickup Cable: 4 Conductors (28 AWG) w/ Drain Wire & Shield, 0.126" OD, 250 ft Length (GSPC-4C250)
- PYLE Foam Monitor Acoustic Isolation Pads X 2 (PSI03X2)
- BLUE WAVE Blue Wave BG5030 54 in. Excalibur Foosball Table (BG5030)
- DESIGN TOSCANO Sheng Kwong Authentic Metal Gong (MH70339)
- ABACUS Jamstands Regular Wall Pyrex Glass Slide For Most Guitars - Large (AB163388)
- DRUM WORKSHOP CP Traditional Bongo, Natural (CP221-AW)
- SHUBB C1K Acoustic Guitar Black Capo (GC-20AK)
- Remington Industries Indoor Games