Shop All Indoor Game Tables
Remington Industries
Guitar Pickup Cable: 2 Conductors (28 AWG) w/ Drain Wire & Shield, 0.107" OD, 25 ft Length
Mfr # GSPC-2C25
Zoro # G701911787
$50.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 25 ft
- Overall Diameter 0.107 in
- Number of Conductors 2
- Stranding 7 x 36
- Insulation Thickness 0.008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # GSPC-2C25
- Zoro # G701911787
- Country of Origin United States
- Category Indoor Game Tables
Dimensions
Length | 25 ft |
Overall Diameter | 0.107 in |
Wire Size | 28 AWG |
Details
Item | Guitar Pickup Cable |
Number of Conductors | 2 |
Stranding | 7 x 36 |
Insulation Thickness | 0.008 in |
Wire Type | Stranded |
Wire Material | Tinned copper |
Insulation Material | PVC |
Shielded / Unshielded | Shielded |
Insulation Color | Black |
Shielding | Foil |
Description
This 2-conductor, 25-foot length of guitar pickup cable from Remington Industries is ideal for musical hobbyists and professional guitarists alike. The two stranded conductors are individually insulated in color-coded PVC (black & white), and surrounding these conductors is a foil shield with a drain wire. Additionally, the whole cable is covered with a black PVC jacket that protects the inner components from abrasion and any chemicals. Guitar pickup cable is commonly used for coil splitting double-coil pickups (humbuckers) and tapping single coil pickups. It is also useful for lengthy runs between components where minimal electromagnetic interference is desired. Remington Industries offers 2-conductor and 4-conductor guitar pickup wires in several lengths to best suit your project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOVA Wall Mount 3 Bike Rack (KV-Bike3-V1)
- MILWAUKEE TOOL M12 FUEL HATCHET 6 in. Pruning Saw (Tool-Only) (2527-20)
- A & I PRODUCTS Hitch Pin 1-1/2" X 8-1/2 12" x4" x3" (A-GHP09)
- MTD Arm Rest Kit -High (759-04252)
- REMINGTON INDUSTRIES Guitar Pickup Cable: 4 Conductors (28 AWG) w/ Drain Wire & Shield, 0.126" OD, 250 ft Length (GSPC-4C250)
- PYLE Dj Booth Cover Screen - Dj Façade Frontboard Display Scrim Panel (PDJFAC12)
- MARTIN STRINGS Martin Strings MTC160-U 0.012-0.055 Gauge Titanium Core Pure Nickel Acoustic Strings (MTC160-U)
- BRUNSWICK BILLIARDS Dartboard Cabinet, Wood, Electronic, Poplar (51870575004)
- VIRTUAL Drum Clip External Bass Drum Ring Resonance Damper Control Bass-Clamp (VI88049)
- TOY TIME Paddle Ball Game Set, with Lightweight Rackets, Ball, Carrying Bag, Indoor/Outdoor, Adults/Children (816775RWL)
- PYLE Heavy Duty Keyboard Stand With 2Nd Tie (PKST64)
- Remington Industries Indoor Game Tables